Zoro Homepage

Canon, Nikon and Olympus SLR / DSLR Camera Adapter for Microscopes

  • Mfr # CA-CAN-NIK-OLY-SLR

  • Zoro # G805659950


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-CAN-NIK-OLY-SLR
Zoro #
G805659950
UPC #
13964566246
Country of Origin
China

Description

This is a brand new Canon/Nikon/Olympus SLR/DSLR Camera adapter for microscopes. With two microscope adapters included, it offers three different mounting sizes on microscope side, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes.

Features & Specifications:

  • Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D (RebelXSi), 500D (Rebel T1i), 550D (Rebel T2i), 600D (Rebel T3i), 650D (Rebel T4i), 700D (Rebel T5i), 750D (Rebel T6i), 760D (Rebel T6S),1000D (Rebel XS), 1100D (Rebel T3), 1200D (Rebel T5)
  • Compatible with Nikon SLR/DSLR cameras including D40, D40X, D50, D60, D70, D70S, D80, D90, D100, D200, D300, D300S, D3000, D3100, D3200, D3300, D5000, D5100, D5200, D5300, D5500, D7000, D7100, D7200
  • Compatible with Olympus DSLR cameras (a little loose) including E-300, E-410, E-510, E-520, E-1, E-3 ...
  • Magnification Power: 2X
  • Material: metal
  • Mounting Size on Microscope Side: 23.2mm, 30mm and 30.5mm
  • Microscope Adapters Included: two adapters converting 23.2mm to 30mm and 30.5mm
  • Camera Adapters Included: two ring adapters one for Canon cameras and another for Nikon cameras
  • T-mount Connection Standard 23.2mm
  • Work on Monocular (Eye Tube), Binocular (Eye Tube) or Trinocular Photo/Video Port
  • Manufactured under ISO 9001 Quality Control Standard
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.