Zoro Homepage

Canon SLR/DSLR Camera Adapter for Microscopes

  • Mfr # CA-CAN-SLR

  • Zoro # G304197236


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length
3.15
Height
3.07
Width
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-CAN-SLR
Zoro #
G304197236
UPC #
13964560435
Country of Origin
China

Dimensions

Length
3.15
Height
3.07
Width
3.15

Details

Item
camera

Description

This is a brand new . With two adapters included, it offers three microscope mounting sizes, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes.

Features & Specifications:

  • Compatible with Canon SLR/DSLR cameras including EOS Rebel XTi, EOS Rebel XS, EOS Rebel XSi, EOS Rebel T1i, EOS Rebel T2i, 7D Mark II, 7D, D30, D60, 10D, 20D, 30D, 40D, 50D, 60D, 70D, 100D (Rebel SL1), 300D (Digital Rebel), 350D (Digital Rebel XT), 400D (Digital Rebel XTi), 450D (RebelXSi), 500D (Rebel T1i), 550D (Rebel T2i), 600D (Rebel T3i), 650D (Rebel T4i), 700D (Rebel T5i), 750D (Rebel T6i), 760D (Rebel T6S),1000D (Rebel XS), 1100D (Rebel T3), 1200D (Rebel T5)
  • Magnification Power: 2X
  • Material: metal
  • Mounting Size on Microscope Side: 23.2mm, 30mm and/or 30.5mm
  • Adapters Included: two adapters converting 23.2mm to 30mm and 30.5mm
  • T-mount Connection Standard 23.2mm
  • Work on Monocular (Eye Tube), Binocular (Eye Tube) or Trinocular Photo/Video Port
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.