Zoro Homepage

Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy

  • Mfr # ML-B

  • Zoro # G204197367


product price: $22.45
/ea

Key Features

Length
9
Height
1.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-B
Zoro #
G204197367
UPC #
840979100819
Country of Origin
China

Dimensions

Length
9
Height
1.5
Width
7

Details

Item
immersion oil

Description

Cargille Type B immersion oil is the ideal choice for high-volume, general-purpose microscopy. The high viscosity provides better longevity than Type A oil, making it suitable for multiple uses without the need to re-apply. Type B immersion oil is better suited for professional use.


Immersion oil is necessary for high magnification microscopy when using oil-immersion objective lenses. Do not use with dry or water-immersion lenses. Immersion oil should also be used on oil-compatible light-condensers when working at high magnifications, as the oil ensures a consistent refractive index throughout the optical path, providing the highest resolution possible. For beginners and occasional users, Type A low-viscosity immersion oil is recommended because of its ease of use. For advanced and frequent users, Type B high-viscosity immersion oil provides better longevity for use with multiple slides without the need to re-apply.


Immersion oil is not soluble in water. To thin or remove, use naptha, xylene, or turpentine, including Sparkle cleaner. Always follow standard safety protocols.


  • Refractive Index: 1.515 (589.3nm @ 23°C)

  • Viscosity: 1250 cSt ±10% @ 23°C

  • Volume: 1/4 fl.oz. (7ml)

  • Storage Temperature: 4°C to 40°C

  • Use only with objective lenses designed for oil-immersion.

  • For laboratory use only. Not for consumption.

    • High-viscosity immersion oil for prolonged use with high-magnification microscopes
    • Type B immersion oil can be used with multiple slides without the need to re-apply
    • Refractive index ND=1.515
    • Volume: 1/4 Oz (7ml)

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.