Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact 1080p 60fps HD Camera for Real-Time Video Monitoring

  • Mfr # A3520HDLT

  • Zoro # G516349027


product price: $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3520HDLT
Zoro #
G516349027
UPC #
-
Country of Origin
China

Description

Compact 1080p 60fps HD Camera for Real-Time Video Monitoring. HDLT Series OMAX HDLT cameras offer an ultra-compact and simplified solution for integrating live video into your microscopy system. Using a standard C-Mount lens interface, these cameras will work with a wide range of microscopes allowing you to watch high definition video on your HDMI-equipped monitor or television. The A3520HDLT is an ultra-compact camera for microscopes, with real-time HDMI output for watching and recording live video. Pair the camera with one of our M5 series inspection microscopes to create a versatile video inspection system, or mount it on virtually any compound or stereo microscope to enjoy the convenience of video monitoring. C-Mount The camera uses a standard C-mount lens interface which works with a wide range of microscopes and lenses. It can be mounted directly to C-mount photo ports, or coupled with a C-mount reduction lens for use with 23mm or larger ocular tubes. Because of its compact design, the A3520HDLT can be mounted to compound and stereo microscopes without adding a lot of weight. Real-Time Video Connect the camera to any HDMI-equipped monitor or television to view live video in 1080p resolution at a smooth 60fps. The cameras integrated software allows you to fine-tune exposure, color, and other settings, capture videos and still images, and perform measurement functions. A USB mouse is included to navigate the on-screen controls. Low-Light Performance Using Sonys STARVIS technology, the cameras back-illuminated CMOS sensor is capable of capturing detail with limited illumination, making it an excellent option for use with inconsistent lighting or low-emission applications such as fluorescence and darkfield. These back-illuminated sensors have shown remarkable flexibility and a superior ability to boost the signal with limited noise. Secure Digital Theres no need for a computer. This HDLT series camera records directly to Secure Digital media. These universal, high performance cards make it easier than ever to record and share. Specifications Sensor Specifications Model IMX307 color Sensor Type CMOS Sensor Optical Format 1/2.8" Active Pixels 2.1M 1920 x 1080 Pixel Size 2.9m x 2.9m Active Sensor Area 5.57mm x 3.13mm Shutter electronic rolling shutter Sensitivity 1300mV @ 1/30s f/5.6 Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Video Preview Resolution HDMI 1920 x 1080 Video Preview Framerate HDMI 60fps Video


  • An ultra-compact camera ideal for video inspection
  • 2MP / 1080p 60fps HD digital microscope camera with C-mount
  • Standalone operation with built-in recording using SD card
  • Excellent low-light performance using back-illuminated CMOS technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.