Zoro Homepage

Compact HD Video Camera

  • Mfr # HD182-BI

  • Zoro # G716361058


product price: $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD182-BI
Zoro #
G716361058
UPC #
-
Country of Origin
China

Description

HD182-BI Compact HD Video Camera. The HD182-BI is an ultra-compact and simplified version of our HD-series cameras for microscopy. With the ability to add live video viewing to your microscope with ease, this camera is ideal for teaching and demonstration. C-Mount The camera uses a standard C-mount lens interface which works with a wide range of microscopes and lenses. It can be mounted directly to C-mount photo ports, or coupled with a C-mount reduction lens for use with 23mm or larger ocular tubes. Because of its compact design, the HD182-BI can be mounted to compound and stereo microscopes without adding a lot of weight. Real-Time Video Connect the camera to any HDMI-equipped monitor or television to view live video in 1080p resolution at a smooth 60fps. The cameras integrated software allows you to fine-tune exposure, color, and other settings, capture videos and still images, and perform measurement functions. A USB mouse is included to navigate the on-screen controls. Low-Light Performance Using Sonys STARVIS* technology, the cameras back-illuminated CMOS sensor is capable of capturing detail with limited illumination, making it an excellent option for use with inconsistent lighting or low-emission applications such as fluorescence and darkfield. These back-illuminated sensors have shown remarkable flexibility and a superior ability to boost the signal with limited noise. Secure Digital Theres no need for a computer. This camera records directly to Secure Digital media. These universal, high performance cards make it easier than ever to record and share. Specifications Sensor Specifications Model IMX307 color Sensor Type CMOS Sensor Optical Format 1/2.8" Active Pixels 2.1M 1920 x 1080 Pixel Size 2.9m x 2.9m Active Sensor Area 5.57mm x 3.13mm Shutter electronic rolling shutter Sensitivity 1300mV @ 1/30s f/5.6 Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Video Preview Resolution HDMI 1920 x 1080 Video Preview Framerate HDMI 60fps Video Capture Resolution 1920 x 1080 Video Capture Framerate 50-60fps based on SD card performance Internal Video Capture Format MP4 Photo Capture Resolution 1920 x 1080 Internal Photo Capture Format JPG Recording Media SecureDigital SDI3.0 Connectivity HDMI v1.4 Lens-mount C-mount Recommended Compensating Lens 0.37X optional, not included Power 12VDC 1A Operating Temperature -10-50°C Operating Humidity 30-80%RH Contents One camera One USB mouse One HDMI cable One AC adap


  • An ultra-compact camera ideal for video inspection
  • 2MP / 1080p 60fps HD digital microscope camera with C-mount
  • Standalone operation with built-in recording using SD card
  • Excellent low-light performance using back-illuminated CMOS technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.