Zoro Homepage

D100 Dual-View Monocular Compound Microscope 40X-640X w/20W Halogen Light, Mechanical Caliper and 1M

  • Mfr # D100A-MS-E

  • Zoro # G316358083


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100A-MS-E
Zoro #
G316358083
UPC #
-
Country of Origin
China

Description

D100 Dual-View Monocular Compound Microscope 40X-640X Magnification with 20W Halogen Light, Mechanical Caliper and 1MP Digital Camera. The D100 is the perfect instrument for classrooms and remote learning. It offers dual monocular viewing ports which can be used by two simultaneous users or a single user and a camera. As a dual-user microscope in a classroom, a teacher can see what the student sees. This allows the student to be instructed while viewing a specimen. By using an optional camera on the second port, real-time video can be streamed to a computer and recorded, or used with popular video conferencing apps to provide remote streaming. This functionality is perfect for remote learning and professionals who need to share video with online peers. This model includes a mechanical caliper which provides precise positioning when viewing specimen slides. The dual monocular head is somewhat unique, providing two viewing ports which can be used simultaneously. The main viewing port uses a simple design, requiring no adjustment. Simply use the standard 10X eyepiece or any other optional magnification and get to work. The second port is designed for a second user or a camera, and has height adjustment to ensure the focus matches the main port. The head can swivel 360° depending on your preferred working position. The objective turret provides instant access to 3 magnification levels to easily focus in on minute details from 40X to 400X. An additional 16X eyepiece expands the maximum magnification to 640X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, and some bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The stage is equipped with two clips for holding slides and other specimens in place. A mechanical caliper is included, which can be attached to the stage to precisely position specimen slides. The microscope uses independent focus knobs to control coarse and fine adjustments. An adjustable limit-stop mechanism can be used to prevent the lenses from making contact with specimens, preventing damage to the lenses and glass slides. The microscope is equipped with bright incandescent illumination to light the specimen. The sub-stage lamp emits full-spectrum light with a warm color-temperature to limit strain on the eyes. An aperture wheel is integrated into the stage, providing multiple apertures to customize contrast and depth. Monitor and capture phot


  • 40X to 640X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 16X eyepieces provide 6 unique magnification settings.
  • A second viewing port allows a second person to simultaneously view specimens, or adding a camera for streaming and recording photos and video. Perfect for online classes.
  • The microscope uses a simplified design with a 3-lens turret and a traditional layout which is beneficial for students and other first-time users.
  • A mechanical caliper is included for precision movement of specimen slides
  • The built-in incandescent lamp provides bright, full-spectrum illumination to reduce eye strain.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive â€" digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.