Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D130 Dual-View Monocular Compound Microscope 40X-1600X w/20W Halogen Light, Mechanical Stage and 1MP

  • Mfr # D130A-E

  • Zoro # G316360468


product price: $358.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D130A-E
Zoro #
G316360468
UPC #
-
Country of Origin
China

Description

D130 Series Dual-View Monocular Compound Microscope 40X-1600X Magnification with 20W Halogen Light, Mechanical Stage and 1MP Digital Camera. Designed primarily for educational use, the D130 offers dual monocular viewing ports which can be used by two simultaneous users or a single user and a camera. This model also uses a quadruple lens turret for four magnification settings, and a dual-layer mechanical stage for precise control over specimen movement. As a dual-user microscope in a classroom, a teacher can see what the student sees. This allows the student to be instructed while viewing a specimen. By using an optional camera on the second port, real-time video can be streamed to a computer and recorded, or used with popular video conferencing apps to provide remote streaming. This functionality is perfect for remote learning and professionals who need to share video with online peers. The dual monocular head is somewhat unique, providing two viewing ports which can be used simultaneously. The main viewing port uses a simple design, requiring no adjustment. Simply use the standard 10X eyepiece or any other optional magnification and get to work. The second port is designed for a second user or a camera, and has height adjustment to ensure the focus matches the main port. The head can swivel 360° depending on your preferred working position. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. An additional 16X eyepiece expands the maximum magnification to 1600X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging, and its low heat emission has less impact on live cells and other heat-sensitive specimens. The height-adjustable Abbe light-condenser offers control over contrast and depth-of-focus. Monitor and capture p


  • 40X to 1600X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 16X eyepieces provide 8 unique magnification settings.
  • A second viewing port allows a second person to simultaneously view specimens, or adding a camera for streaming and recording photos and video. Perfect for online classes.
  • The microscope uses 4-lens turret for a wider magnification range, and a dual-layer mechanical stage for precise control over specimen movement.
  • The built-in LED lamp provides bright illumination with lower heat for sensitive specimens as well as improved energy-consumption.
  • Monitor and capture photos and videos with the included 1MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.