Zoro Homepage

D130 LED Dual View Monocular Compound Microscope 40X-1000X w/3D Stage and Reversed Nosepiece

  • Mfr # D130-V220

  • Zoro # G916359992


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D130-V220
Zoro #
G916359992
UPC #
-
Country of Origin
China

Description

D130 Series LED Dual View Monocular Compound Microscope 40X-1000X Magnification with 3D Stage and Reversed Nosepiece. Our new dual view compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. The dual view head has an angled port as well as a vertical port, which can be used for either second-party viewing, or with a compatible camera. It is a perfect microscope for a range of people from students in high school to teachers including those with a major in biology, or enrolled in medical school. It comes with a dual-view head, double-layer mechanical stage, course & fine focusing, and LED illumination. There are four magnification settings: 40X, 100X, 400X, & 1000X. This microscope is an ideal instrument for bacterial, biological, and pharmaceutical researches. Features : 30 degree inclined 360 degree swiveling dual view head High quality precise optical glass elements Four magnification settings, 40X, 100X, 400X, 1000X Four Achromatic objectives, DIN 4X, 10X, 40XS, 100XS,Oil Reversed nosepiece for convenient changing of objectives One 10X widefield eyepiece Variable intensity illumination Coaxial coarse and fine focus adjustment Focusing knobs are on both sides of the microscope Stage upward moving lock protects objectives and slides Stain-resistant double layer mechanical stage NA1.25 Abbe Condenser with iris diaphragm & filters Rack and pinion adjustment condenser Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Eyepiece: 10X widefield Objectives: Achromatic DIN 4X, 10X, 40XS, 100XS, Oil Head: 30 degree inclined 360 degree swiveling dual view Adjustable ocular diopter Nosepiece: Reversed revolving quadruple Mechanical Stage: 3-D double layer Size: 4-5/8" x 5" 118mm x 127mm - Travel Range X-Y: 2-13/16" x 1-3/16" 70mm x 30mm Condenser: NA1.25 Abbe condenser with iris diaphragm Illumination: LED light, transmitted, intensity adjustable, GS and CE approved Focusing: coaxial coarse & fine knobs on both sides Power Supply: 100-240VAC, 50/60Hz, AC/DC adapter UL approved Included Dimension: 11" x 7" x 13-3/4" 280mm x 178mm x 350mm0 Packing List : One Dual View Microscope Head One Microscope Body Frame with Double Layer Mechanical Stage and LED Illumination Four DIN Standard Objectives, 4X, 10X, 40X and 100X One Widefield 10X Eyepieces One Blue Color Filter One Dust Cover Sample Immersion Oil User's Manual Download


  • Four widefield magnification settings: 40X, 100X, 400X, 1000X
  • Professional 30 degree inclined 360 degree swiveling dual view head
  • Sturdy framework with 3-D double layer mechanical stage with coaxial coarse & fine focusing
  • Abbe condenser, iris diaphragm and color filter
  • Powerful single bulb LED illumination with dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.