
D200 Dual-View Binocular Compound Microscope 40X-2000X w/20W Halogen Light and 3D Mechanical Stage
Mfr # D200B
Zoro # G816361569
Specifications
Product Information
Description
D200 Series Dual-View Binocular Compound Microscope 40X-2000X Magnification with 20W Halogen Light and 3D Mechanical Stage. The D200 is a specialized version of our B390 biological compound microscope, equipped with dual binocular heads for two simultaneous users. With front and back-facing binocular heads, two people can view the specimen at the same time. In school, lab partners can work together. In a professional environment, colleagues can consult on pathological examinations among other things. With high quality optics and precision mechanics, this model is an easy choice for medical labs and schools. Each binocular head can be customized for its user, with a sliding interpupillary adjuster for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The head assembly can be rotated 360°, and each head has a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 20X eyepieces expand the maximum magnification to 2000X with 8 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment. Features : Two Binocular Heads for Two Users to Observe Simultaneously Fully Coated Optical System with High Resolution 45 Degree Inclined, 360 Degree Swiveling Multi-head Assembly Large Double Layer Mechanical Stage with Caliper Coaxial Coarse & Fine Focusing Upward Stage Stopper to Prevent Slide Bre
- 40X to 2000X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 20X eyepieces provide 8 unique magnification settings.
- This is a specially designed dual-head microscope for teaching and/or training purposes.
- Two Binocular Heads for Two Persons to Observe at Same Time
- Fully Coated Optical System with High Resolution Showing Sharp Image
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.