Zoro Homepage

D500 Training and Observation Multi view Binocular Compound Microscope 40X-2500X w/20W Light and 3D

  • Mfr # D500C

  • Zoro # G416361419


product price: $4,182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D500C
Zoro #
G416361419
UPC #
-
Country of Origin
China

Description

D500 Series Training and Observation Multi view Binocular Compound Microscope 40X-2500X Magnification with 20W Light and 3D Mechanical Stage. The D500 is a specialized version of our B390 biological compound microscope, equipped with five binocular heads for up to five simultaneous users. All heads offer binocular viewing with independent adjustments. In school, up to five lab partners can work together, while in a professional environment, colleagues can consult on pathological examinations among other things. With high quality optics and precision mechanics, this model is an easy choice for medical labs and schools. The binocular heads can be customized for each user, with sliding interpupillary adjusters for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The heads are mounted to a large framework which requires a large working surface. The ocular tubes are set at a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. Five Binocular Heads for Five Persons to Observe at Same Time Fully Coated Optical System with High Resolution Showing Sharp Image 45 Degree Inclined, Rotatable Binocular Heads Large Double Layer Mechanical Stage with Slide Clips Coaxial Coarse & Fine Focusing Upward Stage Stopper to Prevent Slide Breakage and Objective Damage Abbe Condenser with Iris Diaphragm & Filter Rack and Pinion Adjustment for Condenser Built-In Halogen Illumination System with Adjustable Brightness Specifications Nosepiece: Quadruple Mechanical Tube Length: 6-5/16" 160mm Heads: five binocular anti-mould viewing heads inclined at 45 degree Interpupillary Distance: 2-3/16" - 3-0" 55 - 75mm Eyepieces: WF10X, P16X Achromatic Objectives: 4X, 10X, 40X spring, 100X spring, oil Stage Dimensions: 5-1/2"x 5-1/2" 140x140mm Stage Traveling Range: 2-3/4"x 1-3/4" 70x45mm Focusing Range: 1-3/16" 30mm Division of Fine Focusing: 0.0000787" 0.002mm Abbe Condenser: NA=1.25


  • 40X to 2500X magnification range for studying a range of specimens including hair follicles, cells, and bacteria. 10X and 25X eyepieces provide 6 unique magnification settings.
  • This is a specially designed five-head observing microscope for teaching and professional labs
  • Five Binocular Heads for Five Persons to Observe at Same Time
  • Fully Coated Optical System with High Resolution Showing Sharp Image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.