Zoro Homepage

Darkfield Condenser and Objective Set for 670 Compound Microscopes

  • Mfr # DK-SET-670-IRIS

  • Zoro # G516361593


product price: $750.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-SET-670-IRIS
Zoro #
G516361593
UPC #
-
Country of Origin
China

Description

Darkfield Condenser and Objective Set for 670 Series Compound Microscopes. This is a darkfield condenser and objective set for our T670 microscopes. Both dry and oil condensers are included to cover a wide range of magnifications and numerical apertures. The dry condenser, with an NA of 0.7-0.9 is best-suited for lower-magnification objectives, typically up to 40X. The oil condenser has a maximum NA of 1.36, and is necessary for higher-magnification objectives. As well, the oil condenser will produce brighter highlights. A variable-aperture 100X objective is also included, to better control contrast at the highest magnification. Because darkfield uses oblique light explicitly, an objective lens numerical aperture must be significantly lower than that of the condenser to optimize contrast. The 100X lens built-in iris-control allows the NA to be fine-tuned for optimal results. Darkfield microscopy uses principles of light-diffraction to suppress field-illumination, while illuminating the edges of otherwise-transparent or translucent objects through the use of oblique light. This is particularly useful for quantitative analysis of low-contrast specimens. Condenser Specifications: Condenser Mount: front-loading with flange Mounting Diameter: 37mm Compatibility: 670 series compound microscopes Numerical Aperture: 0.7-0.9 dry, 1.25-1.36 oil Immersion Medium: none dry, oil oil Objective Specifications: Infinity-corrected Plan Achromatic Objective with Iris Magnification: 100X Numerical Aperture: 0.36-1.25 Thread Size: RMS 20mm Tube Length: infinity Immersion Medium: oil Nose: spring


  • Set of 2 Darkfield condensers for our 670 series compound microscopes
  • 100X Infinity-corrected Plan Achromatic Objective with Iris
  • Improve contrast in translucent specimens
  • Both dry and oil condensers for low and high magnifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.