
Darkfield Condenser for ZM Stereo Microscopes
Mfr # DK-ZM
Zoro # G716361522
product price: $290.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK-ZM
Zoro #
G716361522
UPC #
-
Country of Origin
China
Description
Darkfield Condenser for ZM Stereo Microscopes. This is a darkfield condenser for stereo microscopes with bottom light and 100mm in diameter round working plate. It provides darkfield microscopy features. It fits all our ZM series stereo microscopes that have a 100mm mounting size. Features & Specifications: Mounting Size: 4" 100mm in Diameter Overall Size: 5-3/4" 145mm Overall Height: 1" 25mm Manufactured under ISO 9001 Quality Control Standards
- This is a darkfield condenser for stereo microscopes with bottom light and 100mm (in diameter) round working plate.
- Mounting Size: 4" (100mm) in Diameter
- Overall Size: 5-3/4" (145mm)
- Overall Height: 1" (25mm)
- Manufactured under ISO 9001 Quality Control Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.