Zoro Homepage

Darkfield Condenser Set for 670 Compound Microscopes

  • Mfr # DK-SET-670

  • Zoro # G216361640


product price: $290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-SET-670
Zoro #
G216361640
UPC #
-
Country of Origin
China

Description

Darkfield Condenser Set for 670 Series Compound Microscopes. This is a darkfield condenser set for our 670 series microscopes. Both dry and oil condensers are included to cover a wide range of magnifications and numerical apertures. The dry condenser, with an NA of 0.7-0.9 is best-suited for lower-magnification objectives, typically up to 40X. The oil condenser has a maximum NA of 1.36, and is necessary for higher-magnification objectives. As well, the oil condenser will produce brighter highlights. When using 100X objectives, or other lenses with NA above 1, variable-NA lenses are preferred to maintain field-darkness. The darkfield condenser uses principles of light-diffraction to suppress field-illumination, while illuminating the edges of otherwise-transparent or translucent objects. This is particularly useful for quantitative analysis of low-contrast specimens. Specifications: Condenser Mount: front-loading with flange Mounting Diameter: 37mm Compatibility: 670 series compound microscopes Numerical Aperture: 0.7-0.9 dry, 1.25-1.36 oil Immersion Medium: none dry, oil oil


  • Set of 2 Darkfield condensers for our 670 series compound microscopes
  • Improve contrast in translucent specimens
  • Both dry and oil condensers for low and high magnifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.