Zoro Homepage

Digital Dial Indicator 3V w/ +/-0-25.4mm/1 Range, +/-0.01mm Accuracy, & Data Transfer Cable

  • Mfr # ACC-DI254

  • Zoro # G616349224


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-DI254
Zoro #
G616349224
UPC #
-
Country of Origin
China

Description

Digital Dial Indicator 3V w/ ±0-25.4mm/1in Range, ±0.01mm Accuracy, & Data Transfer Cable. New from AmScope, get precise object surface measurements from 0-25.4mm/1" with accuracy of ±0.01mm. Includes a Mini-USB to USB-A data cable for transferring measurement data directly from the indicator to a spreadsheet on your PC or laptop. Easy-to-use functions include changing between imperial to metric units and resetting to zero at any position. SPECIFICATIONS: Measuring Range: 0-25.4mm Precision: 0.01mm/0.0005" Power: 3V-Li battery Operating temperature: 0 °C +40°C Storage temperature: -20°C +70°C Relative humidity: 80% FUNCTIONS: in/mm button: Switch between Metric and Imperial. ON/OFF button: Switch power ON and OFF. ZERO button: Zero setting at any position. Data Output: normal or mini-USB interface. WHAT'S INCLUDED? Digital Dial Indicator USB Data Cable Carrying Case


  • With this digital dial indicator you can precisely measure object surfaces up to ±25.4mm/1" with an accuracy of ±0.01mm.
  • Perform multiple functions at the press of a button such as switching between metric (mm) and imperial (in) units and setting any point on an object to zero.
  • Send measurement data directly to a spreadsheet on your PC/Mac by plugging in the included data cable for easy recording and analysis.
  • The perfect tool for industrial inspection, manufacturing, and prototyping applications.
  • Includes a carrying case and USB data cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.