Zoro Homepage

DM650 Digital Video Inspection Digital Microscope HD 0.6X-5X on Table Stand w/Smart Motorized Auto-

  • Mfr # DM650AM-HDM11

  • Zoro # G416323103


product price: $4,215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM650AM-HDM11
Zoro #
G416323103
UPC #
-
Country of Origin
China

Description

DM650 Series Digital Video Inspection Digital Microscope HD 0.6X-5X Magnification on Table Stand with Smart Motorized Auto-Zoom + 11.6in HD Monitor. Unlock the full potential of industrial inspection with AmScope's DM650-HDM11 series microscope. Experience unparalleled precision and efficiency with the AmScope Digital Video Inspection Microscope. Our DM650-HDM11 series microscope features innovative auto-zoom, gradual zoom settings, and advanced visual settings to ensure reliable, accurate measurements and inspections every time. Whether adjusting exposure, white balance, saturation, or contrast, our microscope has you covered with the latest technology and features. Take your industrial inspections to the next level with AmScope. Built-In Software The DM650-HDM11 Microscope operates in standalone mode using built-in tools for capturing and editing images and video without the need to connect to a PC or MAC or download additional software. Auto Zoom Optics The zoom objective lens provides 0.6X to 5.0X optical magnification to cover a wide range of subjects, and is ideally suited for industrial inspection, dissection, soldering, and machining. Its innovative auto-zoom function allows users to easily set their desired magnification or range. Each key magnification in the zoom range has a detent for improved repeatability, especially when performing measurements. HD Digital Imaging The built-in camera and 11.6" high-definition screen bring images to life with clarity and precision. By making use of HDMI streaming, live images are rendered in real time without lag at a smooth 60fps. Use the included wireless mouse to navigate the on-screen controls, then capture and edit photos using a variety of measurement tools. Each magnification can use its own calibration setting to accurately draw and measure lines, arcs, ellipses, and more. Files can be saved to external USB devices such as drives and card writers. Ergonomics and Illumination The microscope is pre-mounted to a tabletop stand, which features a large base for stability, and rack-and-pinion focus. Focus is controlled by symmetrical knobs with adjustable tension located on either side of the track-style column. The microscope comes with a four-zone ring light that offers bright, uniform, and low-heat illumination. You have the option to choose which quadrants of your specimen to illuminate. Brightness and magnification controls are ergonomically grouped together to promote an efficient workflow. Specifi


  • The DM650-HDM11 Series is a HD all-in-one digital inspection system for industrial inspection and laboratory use, complete with high-definition imaging, Auto-zoom, a large 11.6†screen, and a 228-LED 4-zone ring light.
  • 0.6X-5.0X zoom magnification is ideal for inspection, dissection, soldering, and general inspection.
  • Real-time, high-definition images are displayed on the 11.6†screen with superb clarity and accurate colors.
  • The large base provides stability as well as an ample work surface, while symmetrical focusing knobs provide a large travel range to suit various objects.
  • The Auto-zoom allows you to easily program a preset zoom path for smooth capture sequences and videos while displaying accurate measurements that you set through the simple-to-use calibration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.