DM745 3D Digital Microscope for Industrial Inspection w/0.7X-4.5X Magnification, 11.6 HD Screen and

  • Mfr # DM745-HDM11-3DR

  • Zoro # G716323100


product price:  $1,929.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM745-HDM11-3DR
Zoro #
G716323100
UPC #
-
Country of Origin
China

Description

DM745 Series 3D Digital Microscope for Industrial Inspection with 0.7X-4.5X Magnification, 11.6in HD Screen and 3D Rotary Viewer. The DM745-HDM11-3DR puts a unique spin on inspection. This all-in-one digital inspection system features a 3D rotary attachment which allows you to see objects from multiple angles. The microscope is designed to simplify and improve efficiency in your workflow. It starts with a high-quality, zoom optical system which moves effortlessly through the optimal magnification range for PCBs, machined parts, forensics, and dissection. The high-performance imaging system renders real-time, no-lag video on the 11.6" screen with extreme clarity. As you capture photos, the internal software provides an extensive set of measurement functions to analyze and take notes. Zoom Optics The zoom objective lens provides 0.7X to 4.5X optical magnification to cover a wide range of subjects, and is ideally suited for dissection, soldering, and machining. The use of a single objective eliminates the inconsistent focus and distortion caused by lens-tilt seen with stereo microscopes. Each key magnification in the zoom range has a detent for improved repeatability, especially when performing measurements. 1080p Digital Imaging The built-in camera and 11.6" high-definition screen bring images to life with clarity and precision. By making use of HDMI streaming, live images are rendered in real time without lag at a smooth 60fps. Use the included wireless mouse to navigate the on-screen controls, then capture and edit photos using a variety of measurement tools. Each magnification can use its own calibration setting to accurately draw and measure lines, arcs, ellipses, and more. Files can be saved to external USB devices such as drives and card writers. 3D Rotation A 3D rotary viewer is included, which can be mounted to the objective lens to provide a new perspective. It uses a series of mirrors to shift the viewing angle, allowing you to see objects from any side. This is the perfect solution for working in tight spaces, allowing you to adjust the view instead of the object. Ergonomics and Illumination The microscope is pre-mounted to a tabletop stand, which features a large base for stability, and rack-and-pinion focus. Focus is controlled by symmetrical knobs with adjustable tension located on either side of the track-style column. A clip-on LED ring light can be easily detached or attached to the head as needed, and provides bright, even, low-heat illu


  • An all-in-one digital inspection system for industrial and laboratory use, complete with high-definition imaging, a large 11.6†screen, and a 144-LED ring light
  • Includes a unique 3D rotary attachment which allows you to view object from various angles
  • 0.7X-4.5X zoom magnification is ideal for dissection, soldering, and general inspection, and detents at key magnifications ensure ease and consistency
  • Real-time, high-definition images are displayed on the 11.6†screen with superb clarity and accurate colors
  • The large base provides stability as well as an ample work surface, while symmetrical focusing knobs provide a large travel range to suit various objects
  • A 144-LED ring-light can be quickly attached or detached as needed, and illuminates subjects with low-heat, daylight-balanced light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.