DM745 Digital Microscope for Industrial Inspection w/0.7X-4.5X Zoom on Track Stand w/9 Screen

  • Mfr # DM745-HDM9-3MP

  • Zoro # G316323081


product price:  $833.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM745-HDM9-3MP
Zoro #
G316323081
UPC #
-
Country of Origin
China

Description

DM745 Series Digital Microscope for Industrial Inspection with 0.7X-4.5X Magnification Zoom on Track Stand with 9in Screen. This all-in-one microscope combines zoom optics, dual illumination, digital recording, and a 9" screen to create a self-sufficient inspection system. Designed for use in industrial environments, laboratories, and classrooms, this all-in-one instrument provides the tools needed to efficiently view, record, and analyze. The ability to capture photos and videos, and perform calibrated on-screen measurements will be especially useful for machining, and PCB assembly and inspection. Zoom Optics The zoom objective lens provides 0.7X to 4.5X optical magnification to cover a wide range of subjects, and is ideally suited for dissection, soldering, and machining. The use of a single objective eliminates the inconsistent focus and distortion caused by lens-tilt seen with stereo microscopes. Digital Imaging The built-in camera and 9" screen bring images to life with clarity and precision. Use the included mouse to navigate the on-screen controls, capture photos and video, and variety of measurement tools. The screen can be folded down for easy transportation and storage. Ergonomics and Illumination The microscope is pre-mounted to a tabletop stand with rack-and-pinion focus, and dual illumination. Focus is controlled by symmetrical knobs located on either side of the track-style column. An integrated LED ring-light provides bright and even reflected lighting, and sub-stage LED lighting provides transmitted illumination for viewing translucent materials. Specifications Lens Optical System Finite-conjugate Objective Magnification 0.7X-4.5X zoom Objective Numerical Aperture --> Integrated Reduction 0.3X Working Distance 100mm Camera Sensor --> Sensor Type CMOS Sensor Optical Format 1/2.8" Active Recording Pixels 4M Pixel Size μm x μm --> Active Sensor Area --> Shutter electronic rolling shutter Monitor Display Size 9" Monitor Magnification --> Displayed Magnification --> Native Resolution 1024 x 600 Brightness --> Stand Stand Type Table stand with track Base Dimensions Column Dimensions --> Focusing-block Focus Range --> Illuminator Illuminator Type Reflected: 21-LEDTransmitted: 7-LED Power Output --> Brightness --> Color Temperature --> General Power Requirements 100-240VAC, 50-60HZ, auto-switching wide-band Contents One microscope with attached monitor One USB mouse One AC power adapter One reversible black/white stage plate Once g


  • This purpose-built digital inspection microscope uses a 0.7X-4.5X zoom range to cover the ideal magnifications for inspecting PCBs, machining tools, watch mechanics and much more.
  • The 9" screen provides a live view while you work
  • Top and bottom LED illumination allow you to view translucent and opaque objects.
  • Use the included mouse to navigate the on-screen controls and measurement tools.
  • Capture 1080p video and 4MP photos onto MicroSD media

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.