Zoro Homepage

DM750 Zoom Tabletop Video Inspection Digital Microscope System 0.7X-5X Magnification

  • Mfr # DM750-2MP

  • Zoro # G916323085


product price: $1,334.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM750-2MP
Zoro #
G916323085
UPC #
-
Country of Origin
China

Description

DM750 Series Zoom Tabletop Video Inspection Digital Microscope System 0.7X-5X Magnification. The DM750-2MP is a video-inspection system for use in industrial environments, laboratories, and classrooms. Connect to a monitor for capturing photos and videos while you work. Bright, even illumination is provided by a 144-LED ring light with adjustable intensity. The system simplifies the inspection process, making it ideal for machine shops, PCB assembly, and general quality control. Zoom Optics The zoom objective lens provides 0.7X to 5X optical magnification to cover a wide range of subjects and is ideally suited for dissection, soldering, and machining. The use of a single objective eliminates the inconsistent focus and distortion caused by lens tilt seen with stereo microscopes. Key magnifications in the zoom range have a detent for improved repeatability, especially when performing measurements. Tabletop Stand The included table stand provides essential stability with a small footprint. The pillar-type stand allows the focusing block to swing laterally for flexible coverage. The focusing block can be raised and lowered freely for coarse adjustments, while symmetrical focusing knobs with adjustable tension provide precision adjustment. Since the microscope uses the same 76mm mount as our bestselling stereo microscopes, it can be used with a wide range of additional support systems including boom arms and articulating arms. Illumination A clip-on 144-LED ring light can be easily detached or attached to the head as needed and provides bright, even, low-heat illumination. Specifications Lens Optical System Finite-conjugate Objective Magnification 0.7X-5X zoom with detent Integrated Reduction 0.4X Working Distance 100mm Camera Sensor Sony IMX307 color Sensor Type CMOS Sensor Optical Format 1/2.8" Active Pixels 2M 1920 x 1080 Pixel Size 2.9m x 2.9m Active Sensor Area 5.57mm x 3.13mm Shutter electronic rolling shutter Stand Stand Type Table stand with pillar Base Dimensions 320mm x 260mm x 20mm Illuminator Illuminator Type 144-LED ring light General Power Requirements 12VDC 1A input110-240VAC, 50-60HZ adapter included Contents One microscope One wireless mouse One AC power adapter One stand base One stand pillar One focusing block


  • An all-in-one digital inspection system for industrial and laboratory use with included 144-LED ring light.
  • 0.7X-5X zoom magnification is ideal for dissection, soldering, and general inspection, and detents at key magnifications ensure ease and consistency.
  • Real-time, high-definition images are displayed on an optional screen with superb clarity and accurate colors.
  • The large base provides stability as well as an ample work surface, while symmetrical focusing knobs provide a large travel range to suit various objects.
  • A 144-LED ring light can be quickly attached or detached as needed and illuminates subjects with low-heat, daylight-balanced light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.