DM756 1080p HDMI All-in-One Digital Microscope 0.7X-8.4X Magnification w/Zoom Optics on Table Stand

  • Mfr # DM756H2C-TS

  • Zoro # G316323142


product price:  $994.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM756H2C-TS
Zoro #
G316323142
UPC #
-
Country of Origin
China

Description

DM756 Series 1080p HDMI All-in-One Digital Microscope 0.7X-8.4X Magnification with Zoom Optics on Table Stand. A Revolutionary Design The DM756 line of digital microscopes offers a new level of functionality and convenience. These all-in-one digital imaging solutions are available with USB, Wi-Fi, or HDMI connectivity to suit any workflow, with the ability to view and capture live video and photos. The sleek design is both attractive and functional, and can be used with our most popular table stands, boom stands, and articulating arms. Best of all, the microscopes use a modular design with multiple magnification and illumination options so you can customize them to suit your needs. Stand-Alone with HDMI Connectivity This model is designed for stand-alone use - so no need for a computer. Connect it directly to an HDMI monitor or television for live viewing and recording. Youll be impressed by the responsiveness of the real-time video, and the smooth 60fps output. As a stand-alone system, the microscope uses internal software to provide on-screen controls for capturing photos and videos, with a built-in Secure Digital reader/writer to store the files. Use the included mouse to navigate the microscopes settings and its large assortment of editing and measuring tools. Modular Optics The amazing utility of this microscope begins with its optics. At its core is a 0.7X-5.6X continuous optical zoom. This allows you to quickly adjust the level of detail as needed. By default, the microscope is equipped with a 1X objective lens with a considerable 80mm working distance. A range of additional objective lenses are available to cover different magnifications and working distances. For even greater flexibility, an RMS lens adapter is also available to mount traditional microscope objective lenses. Out of the box, the DM0756 provides 0.7X-5.6X optical magnification using the 1X objective lens. This version also includes a 1.5X objective lens for 1.05X-8.4X magnification to bring out more detail. Optional lenses are available for further expansion. Illumination The microscope is equipped with an LED ring-light for cool, even illumination. Since the illuminator is attached to the microscope, the light will always be where you need it. 60 individual LEDs blanket the subject with light, daylight-balanced at 6500K for ideal imaging. Following the theme of modularity, the ring-light uses magnetic coupling so it can be effortlessly removed or attached as needed. Multi-Functi


  • Expanded 0.7X-8.4X zoom magnification range using the 1X and 1.5X objective lenses
  • Part of our DM756 line of modular digital microscopes, providing a new level of functionality and convenience
  • A stand-alone digital microscope designed for use with HDMI monitors and televisions, which can record 2MP photos and 1080p video directly to SD media
  • 60-LED ring-light uses magnetic coupling for effortless attachment and removal
  • Includes a table stand to provide fundamental support and focusing ability. Its large base provides stability along with a sturdy work surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.