DM756 1080p Wi-Fi/USB All-in-One Monocular Digital Microscope 0.35X-11.2X w/Zoom Optics

  • Mfr # DM756AD-W1080

  • Zoro # G516323126


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Optical Magnification
Zoom Power
Sensor Type
CMOS
Resolution
50fps
Magnification - Objective Lens
1X
Optical Magnification Range
0.7 - 5.6X
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM756AD-W1080
Zoro #
G516323126
UPC #
-
Country of Origin
China

Details

Optical Magnification
Zoom Power
Sensor Type
CMOS
Resolution
50fps
Magnification - Objective Lens
1X
Optical Magnification Range
0.7 - 5.6X

Description

DM756 Series 1080p Wi-Fi/USB All-in-One Monocular Digital Microscope 0.35X-11.2X Magnification with Zoom Optics. A Revolutionary Design The DM756 line of digital microscopes offers a new level of functionality and convenience. These all-in-one digital imaging solutions are available with USB, Wi-Fi, or HDMI connectivity to suit any workflow, with the ability to view and capture live video and photos. The sleek design is both attractive and functional, and can be used with our most popular table stands, boom stands, and articulating arms. Best of all, the microscopes use a modular design with multiple magnification and illumination options so you can customize them to suit your needs. USB and Wi-Fi Connectivity This hybrid model has the flexibility to connect to your computer using USB or wi-fi. Our professional microscopy software allows you to view and capture live video and photos on your computer at 1080p HD resolution up to 50fps. Exposure and color-adjustments are made through the softwares comprehensive user interface. Use the expansive set of measurement and notation tools to compliment your workflow, or the real-time stitching and focus-stacking functions to capture incredibly detailed images. When connected directly to your computer through USB, all of the necessary power is provided by this connection. When using wi-fi, the USB connection simply provides power, whether from an AC outlet or a portable power source. The microscope will generate a WLAN network to which you can connect over wi-fi from a computer or mobile device. Mobile users can download the handy mobile app for iOS and Android, which allows you to view live video on your phone or tablet, and capture photos while you work. Modular Optics The amazing utility of this microscope begins with its optics. At its core is a 0.7X-5.6X continuous optical zoom. This allows you to quickly adjust the level of detail as needed. By default, the microscope is equipped with a 1X objective lens with a considerable 80mm working distance. A range of additional objective lenses are available to cover different magnifications and working distances. For even greater flexibility, an RMS lens adapter is also available to mount traditional microscope objective lenses. Out of the box, the DM0756 provides 0.7X-5.6X optical magnification using the 1X objective lens. This version also includes a set of four additional objective lenses ranging from 0.5X to 2X. This covers a wide range of magnifications and work


  • Expanded 0.35X-11.2X zoom magnification range using a set of five objective lenses ranging from 0.5X to 2X
  • Part of our DM756 line of modular digital microscopes, providing a new level of functionality and convenience
  • 1080p/2MP digital imaging using USB and wi-fi connectivity allows you to view and capture live images on your computer or mobile device
  • Includes our professional microscopy software for capturing photos and videos, with advanced editing and measurement tools
  • 60-LED ring-light uses magnetic coupling for effortless attachment and removal
  • Can be used with our large range of support systems, including table stands and boom stands. Mounts to 50mm collars, or 76mm collars using an optional adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.