Zoro Homepage

Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block

  • Mfr # BBB-FR

  • Zoro # G505658178


product price: $622.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB-FR
Zoro #
G505658178
UPC #
13964504811
Country of Origin
China

Description

This is a ball-bearing dual-arm heavy-duty boom stand for stereo microscopes. The ball-bearing design allows users to make horizontal adjustment at the touch of a finger. The holder ring of the focusing rack is 3" (76mm) in diameter. This boom stand weighs about 40-lbs.


Features & Specifications:


  • Ball-Bearing Design for Easy Operation

  • Easy to Make Horizontal Adjustment the Touch of a Finger

  • Versatile Dual Arm Boom Covering Large Working Area

  • 22-1/2" Horizontal Double-Arm

  • 15" (381 mm) High Pillar

  • 11 1/8" x 10-1/4" x 7/8" (284 x 260 x 22 mm) Solid Cast Steel Base

  • 40 lbs in Weight

  • Manufactured under ISO 9001 Quality Control Standard


Packing List:


  • One Dual-Arm with Ball Bearing Design

  • One Focusing Rack

  • One Pillar

  • One Solid Cast Steel Base

  • User's Manual Download


  • This is a ball-bearing dual-arm heavy-duty boom stand for stereo microscopes.
  • Ball-Bearing Design for Easy Operation
  • Easy to Make Horizontal Adjustment the Touch of a Finger
  • Versatile Dual Arm Boom Covering Large Working Area
  • 22-1/2" Horizontal Double-Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.