Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount

  • Mfr # BBB

  • Zoro # G104197207


product price: $379.95
/ea
Free Shipping & Returns

Key Features

Length
19.7
Height
6.7
Width
15.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB
Zoro #
G104197207
UPC #
13964504828
Country of Origin
China

Dimensions

Length
19.7
Height
6.7
Width
15.76

Details

Item
stand

Description

This is a ball-bearing, dual-arm, heavy-duty boom stand for stereo microscopes. This boom stand weighs about 38-lbs.


Features & Specifications:


  • A Versatile Boom Stand Covering Large Working Area

  • Ball-Bearing Dual Arm Design for Easy Operation

  • 22-1/2" Horizontal Double-Arm

  • 15" (381 mm) High Pillar

  • 11 1/8" x 10-1/4" x 7/8" (284 x 260 x 22 mm) Solid Cast Steel Base

  • 38 lbs in Weight


  • This is a ball-bearing, dual-arm, heavy-duty boom stand for stereo microscopes.
  • A Versatile Boom Stand Covering Large Working Area
  • Ball-Bearing Dual Arm Design for Easy Operation
  • 22-1/2" Horizontal Double-Arm
  • 15" (381 mm) High Pillar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.