Zoro Homepage

Dual Channel White Ultraviolet LED Ring Light

  • Mfr # LED-5WUV

  • Zoro # G104197191


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Length
11.25
Height
4.5
Width
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-5WUV
Zoro #
G104197191
UPC #
840979129773
Country of Origin
China

Dimensions

Length
11.25
Height
4.5
Width
7.25

Details

Item
illuminator

Description

The LED-5WUV is a unique ring-light that can provide both daylight-balanced and ultraviolet illumination. The 5 Watt controller uses discrete control over both white and UV lighting.


Fearures:

  • 40 6400K LEDs and 40 Ultraviolet LEDs for multi-purpose illumination

  • Light-weight ring-light attaches to a wide variety of stereo microscopes using a 48mm adapter

  • Separate intensity control in aluminum housing

  • Compatible with 100-240VAC

  • Specifications:

  • Ultraviolet LED Count: 39

  • Ultraviolet LED Power: 2.5W total

  • Ultraviolet LED Wavelength: 365nm

  • White LED Count: 39

  • White LED Power: 2.5W total

  • White LED Colot Temperature: 6500K

  • Ring-light Inner Diameter: 69mm

  • Ring-light Cord Length: 52.5"

  • Power input: 110-240V, 50-60HZ, auto switching

  • Packing List:

  • One LED ring-light

  • One controller

  • One 48mm ring adapter

    • White and Ultraviolet Illumination with discrete control
    • Heavy-duty durable metal control box
    • Power input: 110-240V, 50-60HZ, auto switching

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.