Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EduPro EDU550 Monocular Compound Microscope with 2-layer mechanical stage and 3W LED illumination

  • Mfr # EDU550M

  • Zoro # G216351382


product price: $573.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDU550M
Zoro #
G216351382
UPC #
-
Country of Origin
China

Description

EduPro EDU550 Series Monocular Compound Microscope with 2-layer mechanical stage and 3W LED illumination. AmScopes new EduPro line includes a cohesive assortment of microscopes intended for educational institutions ranging from middle school to college. EduPro microscopes are meticulously designed and manufactured to achieve enduring quality with a modern, elegant aesthetic. From beginning to advanced biology, the compound microscope has long been a standard tool in classrooms for studying cell structures and functions, observing microorganisms, and much more. Viewing Head The classic monocular design offers a no-fuss approach to viewing specimens. The use of a single eyepiece simplifies the process of learning how to use the instrument, especially among multiple students. The Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. Symmetrical focus controls are coaxially mounted for fast, intuitive focusing. Tension control lets you customize the feel to further enhance your workflow. LED Transmitted Illumination The powerful 3W LED illumination system is designed to produce bright, vivid images. The Abbe light condenser is pre-centered to avoid unnecessary setup time, and is compatible with oil-immersion for higher resolutions. Specifications Optical System Finite Mechanical Tube Length 160mm Head Monocular, 30° incline Eyepieces 10X, FN 18mm, 23.2mm mount Nosepiece Quadruple reversed Objective Lenses 4X, 10X, 40X spring, 100X spring, oil Focusing System Coaxial coarse and fine focus, upper limit-stop, tension-control Focus Travel 30mm, 0.002mm fine-adjustment Stage Double-layer mechanical 140mm x 127mm X-Y Translation Range 76mm x 53mm Sub-stage Condenser-holder Rack-and-pinion Condenser Abbe, NA1.25, iris diaphragm Transmitted Illumination Variable-intensity 3W LED Power AC Input: 100-240V, 50/60Hz, 0.35A DC Output: 6V, 2A Objective Lenses Magnification Corrections NA Cover-glass Thickness 4X Achromatic 0.10 0.17mm 10X Achromatic 0.25 0.17mm 40X Achromatic 0.65 0.17mm 100X Achromatic 1.25 0.17mm


  • EduPro microscopes are meticulously designed and manufactured to achieve enduring quality with a modern, elegant aesthetic
  • The monocular model's use of a single eyepiece simplifies the process of learning how to use the instrument.
  • 40X to 1000X magnification range using four color-coded objective lenses
  • Symmetrical coaxial focus knobs are useful for right- or left-handed users.
  • Outfit your entire labâ€"bulk pricing tailored for schools and universities
  • Email: info@amscope.com| Phone: +1-888-950-2888

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.