Zoro Homepage

EPI Fluorescence Microscopy Kit for Compound Microscopes

  • Mfr # FK-EPI-2

  • Zoro # G205659932


product price: $2,727.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-EPI-2
Zoro #
G205659932
UPC #
13964561067
Country of Origin
China

Description

This is a brand new professional EPI-fluorescent kit for compound microscopes. It comes with four high quality fluorescence objectives (FLUOR 4X, 10X, 40X & 100X), a fluorescence lighthouse, a power source and accessories. It fits B390, T390, B600, and T600 series compound microscopes.


Features & Specifications:

  • A complete EPI-fluorescent kit

  • Blue & green exciting light and ordinary light filter system

  • 100W fluorescent light source

  • 100W HBO ultra hi-voltage spherical mercury lamp

  • Three-position fluorescent filter slider assembly for blue, green, and brightfield microscopy

  • 220V/110V (Interchangeable) external DIGITAL power supply (100W DC)

  • Easy control design for centering arc of the mercury lamp

  • Fluorescent light condenser with moving-control knob

  • Fluorescent light field diaphragm with centering control adjustment

  • Three-setting fluorescence excitation light path control dial: no light, partial light, full light

  • Ultraviolet-light-free front light baffle

  • Four high quality fluorescent objectives:

  • FLUOR 4X (0.10 NA), 10X (0.25 NA), 40X (0.65 NA) & 100X (Oil, 1.25-NA)

  • Exciting light spectrum range: 350nm - 580-nm

  • Fluorescent light spectrum range: 420nm - 650 nm

  • Two exciting light waves: B (blue light) and G (green light) (O - ordinary transmission light)

  • Excitation filter (EX): EX490 (blue light) and EX545 (green light)

  • Color dichroic mirror (DM): DM510 (blue light) and DM580 (green light)

  • Barrier filter (BA): BA530 (blue light) and BA590 (green light)

  • Manufactured under ISO 9001 Quality Control Standard

  • Net Weight: 22-lbs

  • Shipping Weight: 30-lbs

  • Optional Accessories :

  • UV filter system

  • Auxiliary exciting filter: EX450-490

    • This EPI-fluorescent kit comes with four fluorescence objectives, a fluorescence lighthouse, a power source and accessories It is designed for compound microscopes and fits B390, T390, B600, and T600 series compound microscopes.
    • A complete EPI-fluorescent kit
    • Blue & green exciting light and ordinary light filter system
    • 100W fluorescent light source
    • 100W HBO ultra hi-voltage spherical mercury lamp

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.