Zoro Homepage

Extreme Wide Field 10X Eyepieces 30mm

  • Mfr # EP10X30E-V299

  • Zoro # G716351400


product price: $60.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10X30E-V299
Zoro #
G716351400
UPC #
-
Country of Origin
China

Description

Extreme Wide Field 10X Eyepieces 30mm. These are a pair of brand new extreme widefield high-eyepoint 30mm WF10X microscope eyepieces with 22 mm field of view. They are Achromatic International DIN/JIS standard size with outside diameter of 30 mm. They are made from our newest factory designed to be our most economical line of eyepieces. The eyepieces will provide crisp images across a wide field of view and will fit most standard size microscopes. Give your microscope a boost with greater power and clarity at a fraction of the cost. Features & Specifications: 10X Magnification Power 22 mm Super Wide Field of View 30 mm Mounting Size in diameter High Eye-point Design


  • 10X Magnification Power
  • 22mm Super Wide Field of View
  • 30mm Mounting Size (in diameter)
  • High Eye-point Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.