Zoro Homepage

Fiber Optic Ring Light Attachment For Microscope Illuminator

  • Mfr # FB-OR

  • Zoro # G605660033


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-OR
Zoro #
G605660033
UPC #
13964504804
Country of Origin
China

Description

This is a fiber optic light ring for microscope fiber optic illuminators. It comes with a 35" (890mm) metal-sheathed light cable and a two-step, 5/8" and 25/32" (16mm and 20mm, in diameter), adaptive plug for connecting to a light source. The light ring has 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter.


Features & Specifications:


  • A Fiber Optic Light Ring for 150 Watt Fiber Optic Illuminator

  • Providing Even, Bright and Cool Illumination

  • 35" (890mm) Light Cable

  • 5/8" and 25/32" (16mm/20mm in diameter) Two-Step Adaptive Plug

  • Ring Light with 2-1/8" (56mm) Inside and 3-1/8" (80mm) Outside Diameters

  • Durable Metal Construction

  • Manufactured under ISO 9001-Standards


  • This is a fiber optic light ring for microscope fiber optic illuminators.
  • A Fiber Optic Light Ring for 150 Watt Fiber Optic Illuminator
  • Providing Even, Bright and Cool Illumination
  • 35" (890mm) Light Cable
  • 5/8" and 25/32" (16mm/20mm in diameter) Two-Step Adaptive Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.