Zoro Homepage

Flip-up Binocular Loupes

  • Mfr # J25340

  • Zoro # G516359378


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J25340
Zoro #
G516359378
UPC #
-
Country of Origin
China

Description

Flip-up Binocular Loupes. Our line of flip-up binocular loupes provide the ultimate level of flexibility. The simple design provides the perfect solution for dentists, hygenists, and repair-technicians. Bridge-mounted to non-prescription eyeglass-frames, the loupes can be easily set into or out of position while working. Dual interpupillary-adjusters further enhance the custom-fitting, guaranteeing comfortable use regardless of facial geometry. The 0-40° adjustable declination allows you to find your optimal viewing-angle to avoid strain. Features: Binocular magnification with long working-distances and large depths-of-field. The flip-up design allows the loupes to be easily set into or out of position while working. The 0-40° adjustable declination allows you to find your optimal viewing-angle to avoid strain. High-grade, multi-coated lenses are used to produce sharp, high-contrast images. FDA certified Field-of-view Table This table shows the field-of-view for each magnification at corresponding working-distances. Magnification 2.5X 3X 3.5X WD 340mm 80mm 70mm 60mm 420mm 100mm 84mm 72mm 460mm 110mm 92mm 78mm 500mm 120mm 100mm 84mm Contents: One pair flip-up loupes mounted on eyeglass frames One neck-strap One screwdriver One micro-fiber lens-cloth One protective case


  • Binocular magnification with long working-distances and large depths-of-field.
  • The flip-up design allows the loupes to be easily set into or out of position while working.
  • The 0-40° adjustable declination allows you to find your optimal viewing-angle to avoid strain.
  • High-grade, multi-coated lenses are used to produce sharp, high-contrast images.
  • FDA certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.