Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescence Epi-illumination System for Compound Microscopes

  • Mfr # FK-EPI-NL

  • Zoro # G905659812


product price: $3,263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-EPI-NL
Zoro #
G905659812
UPC #
840979107313
Country of Origin
China

Description

This is. The system includes a 100W wide-spectrum mercury lamp, and green and blue filter blocks. Compatible with B390, T390, B600, T600, and T670 compound microscopes.


Features & Specifications:

  • A complete EPI-fluorescent kit

  • 100W HBO ultra hi-voltage spherical mercury lamp

  • Blue & green excitation

  • Three-position fluorescent filter slider assembly for blue, green, and brightfield microscopy

  • 220V/110V (Interchangeable) external digital power supply (100W DC)

  • Easy control design for centering arc of the mercury lamp

  • Fluorescent light condenser with moving-control knob

  • Fluorescent light field diaphragm with centering control adjustment

  • Three-setting fluorescence excitation light path control dial: no light, partial light, full light

  • Ultraviolet-blocking eye-shield included

  • Excitation Filters: 490nm (blue), 545nm (green)

  • Dichroic Mirrors: 510nm (blue), 580nm(green)

  • Barrier Filters: 530nm (blue), 590nm (green)

  • Manufactured under ISO 9001 Quality Control Standard

  • Net Weight: 22-lbs

  • Shipping Weight: 30-lbs

  • Contents:

  • One episcopic illuminator with blue and green filters

  • One 100W power supply

  • Two mercury-vapor bulbs

  • Two fuses

  • One UV-blocking eye-shield

  • One power cord

  • Optional Accessories :

  • UV filter system

  • Auxiliary exciting filter: EX450-490

    • Fluorescence epi-illuminator with blue and green excitation bands.
    • Compatible with B390, T390, B600, T600, T670 compound microscopes
    • 100W wide-spectrum mercury light-source

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.