Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FM200 Upright Epi-fluorescence Binocular Compound Microscope 40X-2500X w/12MP USB 3.0 C-mount Camer

  • Mfr # FM200BC-12MBI3

  • Zoro # G316354238


product price: $3,407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM200BC-12MBI3
Zoro #
G316354238
UPC #
-
Country of Origin
China

Description

FM200 Series Upright Epi-fluorescence Binocular Compound Microscope 40X-2500X Magnification with 12MP USB 3.0 C-mount Camera. This is an upgraded version of the B390 binocular microscope, adding epi-fluorescence to one of our most popular microscopes for veterinarians, clinics, and classrooms. Its high-quality optics, precision mechanics, and overall scalability make this model a favorite for scaling labs. The epi-fluorescence functionality allows you to observe fluorescing specimens with incredible contrast. With filter blocks for blue and green excitation, a wide range of popular fluorophores are covered. The binocular head can be customized for each user, with a sliding interpupillary adjuster for varying eye spacing, and diopters for both eyes to fine-tune focus for nearsighted users and for asymmetry. The head can be rotated 360°, and has a 45° incline for viewing while seated or standing. Interchangeable eyepieces allow for an expanded magnification range, or the use of special eyepieces with pointers and measuring reticles. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. Additional 25X eyepieces expand the maximum magnification to 2500X with 6 unique levels. This covers magnifications needed for studying hair follicles, cells, and bacteria. These high-quality lenses are achromatically corrected to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The halogen sub-stage lighting provides bright illumination with excellent color rendering. The warm lighting is better suited for prolonged use, causing less eyestrain than LED and fluorescent lighting. The Abbe light condenser has a high 1.25 numerical aperture for oil-immersion, and an iris diaphragm to optimize contrast and depth-of-field. The condenser holder uses rack-and-pinion movement for precise height adjustment. Fluorescence The epi-fluorescence illumination system adds incredible versatility to the microscope. The ability to isolate fluorescing compounds allows you to target individual proteins and other nuances. The illuminator uses a high-power mercury arc-lamp for wide-spectrum excitation, with two filter blocks for blue an


  • 40X to 2500X magnification range using high-quality achromatic objective lenses. 10X and 25X eyepieces provide 6 unique magnification settings.
  • A scalable epi-fluorescence microscope for laboratories and universities
  • Wide-spectrum 100W mercury HBO arc-lamp and two filter blocks for blue and green band excitation
  • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
  • The 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus promote an efficient workflow.
  • Halogen brightfield lighting reduces eye-strain for prolonged use.
  • Optional accessories are available for darkfield and phase-contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.