Zoro Homepage

FM820 Epi-fluorescence Trinocular Compound Microscope 40X-800X w/1.4MP Cooled Monochrome CCD Camera

  • Mfr # FM800TB-MF143

  • Zoro # G716354456


product price: $10,156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM800TB-MF143
Zoro #
G716354456
UPC #
-
Country of Origin
China

Description

FM820 Series Epi-fluorescence Trinocular Compound Microscope 40X-800X Magnification with 1.4MP Cooled Monochrome CCD Camera. This is a brand new professional trinocular Infinity Plan Epi-fluorescent microscope. It comes with infinity-corrected, plan-fluor objectives, extreme widefield eyepieces, 30° inclined trinocular head, 30W transmitted halogen light and 100W epi-fluorescence illumination. The microscope configures five 5 wave bands, B, G, BV, V and U. It is a perfect microscope for the applications in biology, medicine, immunology, oncology, genetics, and materials science. OpticsThe infinity-corrected optical system eliminates optical errors and ensures highly precise images. The sextuple objective turret provides instant access to 4 magnification levels and provides two open ports for additional lenses. This allows you to efficiently move through magnifications from 40X to 400X. Additional 20X eyepieces expand the maximum magnification to 800X with 6 unique levels. These high-quality lenses are semi-apochromatically corrected for superior optical corrections and transmittance, with planatic flat-field correction to provide edge-to-edge sharpness. Features: A professional extreme widefield infinity-corrected epi-fluorescent microscope! Perfect for applications in biology, medicine, immunology, oncology, genetics, and materials science Infinity-corrected plan-fluor objectives Five 5 wave bands: B, G, BV, V and U Upright photo port for photographic/video capability Fully coated optical system with high resolution Diopter adjustment on ocular Extra large 3-D double layer mechanical stage with stain resistant finish Low position coaxial stage movement control knobs Coaxial coarse & fine focusing with tension control Built-in 30 Watt halogen illumination system with variable brightness 100W ultra-high pressure mercury-vapor fluorescent epi-illumination Symmetrical focusing controls Adjustable interpupillary distance Rugged cast alloy frame and stand with stain resistant enamel finish Fluorescence Filters Filter Set Excitation Filter Emission Filter UV 320-380nm 420nm V 380-420nm 450nm BV 400-440nm 470nm B 450-490nm 520nm G 510-560nm 590nm Digital ImagingThe ultra-sensitive 1.4MP monochrome CCD digital camera provides a temperature-controlled, low-light imaging solution, ideal for fluorescence microscopy. The large, highly-sensitive 2000mV/m2 CCD sensor produces low-noise images, thanks in-part to a controllable internal cooling unit. The camer


  • 40X to 800X expanded magnification range using a reversed lens turret and additional 20X eyepieces for six unique settings.
  • Professional infinity plan epi-fluorescent microscope with five (5) wave bands: B, G, BV, V and U
  • Infinity plan-fluor objectives
  • Sturdy metal framework with coaxial coarse & fine focusing
  • Powerful 30W variable-intensity transmitted illumination, and 100W epi-fluorescence illumination
  • Trinocular port for adding photo/video capability
  • 1.4MP ultra-sensative monochrome CCD camera for low-light applications with active cooling for reduced noise-floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.