Zoro Homepage

FM820 Upright EPI-Fluorescence Trinocular Compound Microscope 40X-1500X w/Rotating Multi-Filter Tur

  • Mfr # FM820TA-2MG3

  • Zoro # G316354665


product price: $9,796.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM820TA-2MG3
Zoro #
G316354665
UPC #
-
Country of Origin
China

Description

FM820 Series Upright EPI-Fluorescence Trinocular Compound Microscope 40X-1500X Magnification with Rotating Multi-Filter Turret and 2.3MP Color Global Shutter Camera. The FM820T is an upright fluorescence microscope with transmitted and reflected lighting, and a six-filter turret. The microscope is built around an infinity-corrected optical system with a wide magnification range, and Koehler diascopic and episcopic illumination. The powerful 100W, wide-spectrum, mercury-vapor episcopic illuminator uses a rotary filter-selector which can house up to six fluorescence filter-blocks; already included are ultraviolet, violet, blue, and green excitation blocks. The sub-stage illuminator uses a 30W halogen lamp with field-lens and diaphragm for even, high-contrast lighting. Viewing Head The microscope's head is designed for precision and comfort. The super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The photo port is equipped with a 23mm tube for attaching cameras with compensating lenses, and is height-adjustable to match focus with the eyepieces. The port is compatible with our YX series C-mount adapters which can attach directly to C-mount cameras without a compensating lens - ideal for 1" format sensors. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated 360°. OpticsThe infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly precise images. The quintuple objective turret provides instant access to 5 magnification levels. This allows you to efficiently move through magnifications from 40X to 1000X. Additional 15X eyepieces expand the maximum magnification to 1500X with 10 unique levels. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides, with a large translation range for viewing larger samples. The stage's low-position controls are conveniently p


  • 40X to 1500X expanded magnification range using a reversed quintuple lens turret and additional 15X eyepieces for ten unique settings.
  • A scalable epi-fluorescence microscope for laboratories and universities with wide-spectrum 100W mercury HBO arc-lamp and four turret-mounted filter blocks
  • Includes ultraviolet, violet, blue, and green excitation filter blocks for popular fluorochromes
  • A robust, high-performance microscope with superior optics and mechanical design
  • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.