Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FM820 Upright Fluorescence Trinocular Compound Microscope 40X-1000X w/Rotating Multi-filter Turret

  • Mfr # FM820T-10M3

  • Zoro # G116354346


product price: $9,083.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM820T-10M3
Zoro #
G116354346
UPC #
-
Country of Origin
China

Description

FM820 Series Upright Fluorescence Trinocular Compound Microscope 40X-1000X Magnification with Rotating Multi-filter Turret and 10MP Camera. The FM820T-10M3 is an upright fluorescence microscope with transmitted and reflected lighting, a six-filter turret, and an 10MP imaging system. The microscope is built around an infinity-corrected optical system with a 40X-1000X magnification range, and Koehler diascopic and episcopic illumination. The powerful 100W, wide-spectrum, mercury-vapor episcopic illuminator uses a rotary filter-selector which can house up to six fluorescence filter-blocks; already included are ultraviolet, violet, blue, and green excitation blocks. The sub-stage illuminator uses a 30W halogen lamp with field-lens and diaphragm for even, high-contrast lighting. The backwards, quintuple nosepiece holds five plan-achromatic objective lenses, including: 4X, 10X, 20X, 40X, and 100X oil. The Siedentopf-design head features a 30° incline, and a 48-75mm interpupillary-adjustment range. A trinocular photo-port provides a stable, dedicated mount for an imaging system. The microscope uses coaxial coarse and fine focus-adjustment, as well as coaxial control over X and Y translation of the 7.2" x 5.6" stage. The 10MP color digital camera provides a high-resolution imaging solution. The camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. Features: Infinity-corrected optical system with Koehler illumination 100W wide-spectrum fluorescence illuminator with four pre-installed filter-blocks Reversed quintuple nosepiece Precision mechanical stage with slide clamp Compensation-free Siedentopf interpupillary-adjustment Five plan-achromatic objective lenses: 4X, 10X, 20X, 40X, 100Xoil Five magnification levels: 40X, 100X, 200X, 400X, 1000X Durable cast-alloy frame with stain-resistant enamel finish Specifications: Optical System: infinity-corrected Nosepiece: reversed, ball bearing quintuple Objectives: plan-achromatic 4X, 10X, 20X, 40X spring, 100X spring, oil Hea


  • An infinity-corrected upright fluorescence microscope with a rotating 6-filter turret
  • Includes 4 excitation filter-blocks: ultraviolet, violet, blue, and green
  • Five magnification levels from 40X to 1000X
  • High-output 100W Mercury-vapor lamp
  • 10MP digital camera and imaging software included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.