Zoro Homepage

FM820 Upright Fluorescence Trinocular Compound Microscope 40X-1000X w/Rotating Multi-filter Turret

  • Mfr # FM820T-12CMC3

  • Zoro # G716354319


product price: $12,122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM820T-12CMC3
Zoro #
G716354319
UPC #
-
Country of Origin
China

Description

FM820 Series Upright Fluorescence Trinocular Compound Microscope 40X-1000X Magnification with Rotating Multi-filter Turret and 12MP Color CCD Camera. The FM820T is an upright fluorescence microscope with transmitted and reflected lighting, and a six-filter turret. The microscope is built around an infinity-corrected optical system with a 40X-1000X magnification range, and Koehler diascopic and episcopic illumination. The powerful 100W, wide-spectrum, mercury-vapor episcopic illuminator uses a rotary filter-selector which can house up to six fluorescence filter-blocks; already included are ultraviolet, violet, blue, and green excitation blocks. The sub-stage illuminator uses a 30W halogen lamp with field-lens and diaphragm for even, high-contrast lighting. The backwards, quintuple nosepiece holds five plan-achromatic objective lenses, including: 4X, 10X, 20X, 40X, and 100X oil. The Siedentopf-design head features a 30° incline, and a 48-75mm interpupillary-adjustment range. A trinocular photo-port provides a stable, dedicated mount for an imaging system. The microscope uses coaxial coarse and fine focus-adjustment, as well as coaxial control over X and Y translation of the 7.2" x 5.6" stage. The 12MP color CCD digital camera and software suite provide a high-resolution imaging solution for fluorescence microscopy. The 1" format CCD sensor balances resolution and sensitivity with its 3.1m pixels, favoring higher resolution while retaining moderate sensitivity. The camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. Fluorescence Filters Filter Set Chart--> Excitation Filter Dichromatic Mirror Emission Filter Common Stains* UV-1A --> 330-385nm 400nm 420nm DAPI, Aniline Blue, BFP, BAO 9, DANSA, Hoechst 33258, 33342, 34580 V --> 400-410nm 455nm 455nm B --> 460-495nm 505nm 510-550nm Acridine Orange DNA, Acridine Yellow, Alexa Fluor 430, 488, 500, 514,Cy2, DiO, FITC, Lucifer Yellow G2 --> 510-550nm 570nm 590nm Acridine Red, Alexa Fluor 532, NeuroTrace 530/615, Rh


  • An infinity-corrected upright fluorescence microscope with a rotating 6-filter turret
  • Includes 4 excitation filter-blocks: ultraviolet, violet, blue, and green
  • Five magnification levels from 40X to 1000X
  • High-output 100W Mercury-vapor lamp
  • 12MP color CCD camera for low-light fluorescence applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.