Zoro Homepage

FM820 Upright Fluorescence Trinocular Compound Microscope 40X-1000X w/Rotating Multi-filter Turret,

  • Mfr # FM820T-HD18-HDM

  • Zoro # G416355043


product price: $10,687.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM820T-HD18-HDM
Zoro #
G416355043
UPC #
-
Country of Origin
China

Description

FM820 Series Upright Fluorescence Trinocular Compound Microscope 40X-1000X Magnification with Rotating Multi-filter Turret, HDMI Camera and Screen. The FM820T is an upright fluorescence microscope with transmitted and reflected lighting, and a six-filter turret. The microscope is built around an infinity-corrected optical system with a 40X-1000X magnification range, and Koehler diascopic and episcopic illumination. The powerful 100W, wide-spectrum, mercury-vapor episcopic illuminator uses a rotary filter-selector which can house up to six fluorescence filter-blocks; already included are ultraviolet, violet, blue, and green excitation blocks. The sub-stage illuminator uses a 30W halogen lamp with field-lens and diaphragm for even, high-contrast lighting. The backwards, quintuple nosepiece holds five plan-achromatic objective lenses, including: 4X, 10X, 20X, 40X, and 100X oil. The Siedentopf-design head features a 30° incline, and a 48-75mm interpupillary-adjustment range. A trinocular photo-port provides a stable, dedicated mount for an imaging system. The microscope uses coaxial coarse and fine focus-adjustment, as well as coaxial control over X and Y translation of the 7.2" x 5.6" stage. The digital imaging-system provides real-time 1080p video on an 11.6" LCD monitor at up to 60fps. Designed primarily for standalone use, the system's internal software is controlled via the included USB mouse. Photos and video can be captured, and stored on the built-in Secure Digital drive. The camera can also be connected to a Windows PC via USB, allowing for software-control with a range of editing and measuring tools. Features: Infinity-corrected optical system with Koehler illumination 100W wide-spectrum fluorescence illuminator with four pre-installed filter-blocks Reversed quintuple nosepiece Precision mechanical stage with slide clamp Compensation-free Siedentopf interpupillary-adjustment Five plan-achromatic objective lenses: 4X, 10X, 20X, 40X, 100Xoil Five magnification levels: 40X, 100X, 200X, 400X, 1000X Durable cast-alloy frame with stain-resistant enamel finish Specifications: Optical System: infinity-corrected Nosepiece: reversed, ball bearing quintuple Objectives: plan-achromatic 4X, 10X, 20X, 40X spring, 100X spring, oil Eyepieces: 10X achromatic wide-field Head: Siedentopf trinocular head, 30-degree inclined Interpupillary Adjustment: 48mm - 75mm Mechanical Stage: 185mm 142mm Focusing: low-position, coaxial coarse/fine Stage Travel Range: 7


  • An infinity-corrected upright fluorescence microscope with a rotating 6-filter turret
  • Includes 4 excitation filter-blocks: ultraviolet, violet, blue, and green
  • Five magnification levels from 40X to 1000X
  • High-output 100W Mercury-vapor lamp
  • Includes 1080p stand-alone HDMI imaging system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.