Zoro Homepage

Focusable Extreme Widefield 10X Microscope Eyepiece w/ Reticle (30mm)

  • Mfr # EP10X30FR

  • Zoro # G205659826


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10X30FR
Zoro #
G205659826
UPC #
608729741800
Country of Origin
China

Description

This is a brand new focusable extreme widefield high-eyepoint WH10X/20 microscope eyepiece with reticle. It is graduated in 1mm. It is Achromatic (International DIN/JIS) standard size with outside diameter of approx. 30 mm. It fits most common size stereo microscopes. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications:


  • Focus Adjustable

  • 10X Magnification Power

  • 20 mm Super Wide Field of View

  • Graduated in 1mm

  • Overall Reticle 100mm

  • 30 mm Mounting Size (in diameter)

  • High Eye-point Design


  • 10X Magnification Power with Focus Adjustable
  • 20mm Super Wide Field of View
  • Graduated in 1mm and 100 graduations
  • 30 mm Mounting Size (in diameter)
  • High Eye-point Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.