Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full HD 7 Digital Compound Microscope w/ Mechanical Stage, 4 Objectives, and 32GB MicroSD Card

  • Mfr # DM300HD

  • Zoro # G216349112


product price: $322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM300HD
Zoro #
G216349112
UPC #
-
Country of Origin
China

Description

Full HD 7in Digital Compound Microscope w/ Mechanical Stage, 4 Objectives, and 32GB MicroSD Card. AmScope's DM300HD full HD digital compound microscope combines zoom optics, dual illumination, digital recording, four objectives 4X, 10X, 40X, 100X, a mechanical stage, and a 7" screen to create a an all-in-one system. Designed for use in classrooms, this all-in-one instrument provides the tools needed to efficiently view, record, and analyze. The ability to capture photos and videos, and perform calibrated on-screen measurements will be especially useful for studying fixed or live cells, bacteria, plants and soil, or water samples. Zoom Optics Allows users to further hone in on the specimen by utilizing the digital zoom which can be increased or decreased by rotating the Right knob on the control panel up to a maximum of 20X. Digital Imaging The built-in camera and 7" screen bring images to life with clarity and precision. Use the included controls to capture photos and video along with a variety of enhancement features such as exposure, brightness, and contrast. Save images and video directly to the included 32gb MicroSD card for storage and transfer to PC or MAC. You can also utilize the HDMI cable to connect to and display on a larger screen such as a TV or monitor. The screen can be folded down for easy transportation and storage. Ergonomics and Illumination The microscope is pre-mounted to a tabletop stand with rack-and-pinion focus, and dual illumination. Focus is controlled by symmetrical knobs located on either side of the track-style column. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. Rechargeable and Portable This microscope includes a battery that allows for portable use and can be operated while recharging using the included USB-C cable. Specifications Lens Optical System Finite-conjugate Objective Turret Quadruple Camera Sensor Type CMOS Sensor Optical Format 1/2.8" Active Recording Pixels 2MP Pixel Size 2.0 x 2.0m Digital Zoom Up to 20X Monitor Display Size 7" Native Resolution 1920 x 1080 Illuminator Illuminator Type Variable-intensity LED, Top 0.06W, Bottom 0.75W General Power Requirements 5V/2A, 100-240VAC 50/60Hz wide-band Battery Rechargeable Li-Ion 18650,-3.7V/2000MAH Objective Lenses Magnification Corrections NA Immersion Medium Cover-glass Thickness 4X achromatic 0.10 - 0.17mm 10X achromatic 0.25 - 0.17mm 40X achromatic 0.65 - 0.17mm 100X achromatic 1.25 - 0.17mm Packing


  • Built-in Full HD monitor that displays crisp 1080p images and video and easily operated by the controls on the microscope.
  • Use the default monitor or plug the included HDMI cable into a TV or monitor for a larger display.
  • Comes standard with a 3-axis mechanical stage with low-position controls, metal caliper, and coarse focus.
  • Switch between incident and transmitted illumination depending on the specimen type.
  • Is battery-powered and rechargeable, making it portable and shareable. Great for classrooms where power outlets are limited.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.