Zoro Homepage

Fuses for Fiber Optic Illuminators

  • Mfr # FS-HL

  • Zoro # G805660093


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-HL
Zoro #
G805660093
UPC #
13964569292
Country of Origin
China

Description

These are two fuses for HL150 and HL250 series fiber optical illuminators.


Features & Specifications


  • Amps: 3A

  • Watt: < 300W bulb

  • Voltage: 110V/220V


  • These are two fuses for HL150 and HL250 series fiber optical illuminators.
  • Watt: < 300W bulb
  • Voltage: 110V/220V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.