Zoro Homepage

General Purpose Tweezers 6 Piece Set In Vinyl Pouch

  • Mfr # TW-472-SET-05PK

  • Zoro # G105659957


product price: $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-472-SET-05PK
Zoro #
G105659957
UPC #
840979189234
Country of Origin
China

Description

AmScope General Purpose Tweezers 6 Piece Set In Vinyl Pouch


Ideal for bending, separating and removing small items, this tweezer set contains one each of the following in a vinyl pouch:


  • 7 in. Curved Solder Utility Tweezers

  • 6 in. Blunt Tip Tweezers Serrated Points

  • 4 1/2 in. Solder Utility Tweezers Sharp Points

  • 7 in. Wide Point Tweezers with Lock

  • 7 in. Wide Point Cross Locking Tweezers

  • 7 in. Solder Utility Tweezers Straight

  • Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Heat resistant with a melting point between 1,450 and 1,470 degrees Celsius(2,642 and 2,678 degrees Fahrenheit)

  • Ideal for bending, separating and removing small items

  • Curved and straight tip tweezers are helpful when working in confined spaces

  • Locking tweezers helpful for soldering and holding small parts

  • Specifications:


  • Material: Stainless Steel

  • Number of Pieces: 6

  • Weight: 0.35-lbs

    • Includes 6 AmScope General Purpose Tweezers in a vinyl pouch
    • Stainless steel finish provides excellent corrosion resistance
    • Ideal for bending, separating and removing small items
    • Curved and straight tip tweezers are helpful when working in confined spaces
    • Locking tweezers helpful for soldering and holding small parts

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.