GM400 Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Track Stand

  • Mfr # GM400TZ-10M

  • Zoro # G716356689


product price:  $2,414.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM400TZ-10M
Zoro #
G716356689
UPC #
-
Country of Origin
China

Description

GM400 Series Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Track Stand. This high quality microscope is designed for professional jewelers and gemologists. It includes a 3.5X-90X super widefield zoom stereo microscope head, 3D jewelry/gem clamp tweezers, a rotatable round stage with darkfield iris condenser, a professional GEM stand and, a high resolution 10MP digital camera. It offers 8" 200mm working distance, 2-1/2" 65mm super wide field of view and 26:1 large zoom magnification range. The microscope is illuminated with a 30W darkfield halogen light built in to the base and a 7W gooseneck rectangular fluorescent incident light box, providing rich spectrum, high-temperature color and close-to-daylight illumination. The incident light box shines light down onto objects, used to observe the surface details and fine structures of jewels or gemstones. The transmitted light through the darkfield condenser is designed for the examination of the inside quality of diamonds. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscope is manufactured under the strict guidelines established under ISO 9001:2000 Standards. Features : A high quality professional 3.5X-90X trinocular jewelry/gem microscope with 10MP digital camera and rotatable darkfield stage A right microscope for distinguishing genuine & imitation gems and judging production origin Comfortable Ergonomic design High resolution sharp images with both bright and dark field illumination Large rotatable round stage with built-in darkfield condenser, 3D gem clamp and graduations Adjustable stand for easy and comfortable observation Possible to measure gem angles Contemporary high-power halogen system providing rich spectrum, high-temperature color, and close-to-daylight illumination Flexible gooseneck-supported rectangular incident top fluorescent lamp Built-in darkfield condenser with iris 3D flexible gem clamp 45 degree inclined 360 degree rotatable tri


  • 3.5X-90X super widefield zoom magnification power
  • Offers sharp clear brightfield and darkfield stereo images
  • Halogen transmitted illumination and fluorescent side light box
  • Professional flexible inclinable gemology stand
  • 10MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.