GM400 Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Track Stand

  • Mfr # GM400TZ-5MA

  • Zoro # G216356608


product price:  $2,114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM400TZ-5MA
Zoro #
G216356608
UPC #
-
Country of Origin
China

Description

GM400 Series Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Track Stand. This high quality microscope is designed for professional jewlers and gemologists. It includes a 3.5X-90X super widefield zoom stereo microscope head, 3D jewelry/gem clamp tweezers, rotatable round stage with darkfield iris condenser, professional GEM stand and heavy-duty 5MP USB2.0 digital camera. It offers 8" 200mm working distance, 2-1/2" 65mm super wide field of view and 26:1 large zoom magnification range. The microscope is illuminated with a 30W darkfield halogen light built in to the base and a 7W gooseneck rectangular fluorescent incident light box, providing rich spectrum, high-temperature color and close-to-daylight illumination. The incident light box shines light down onto objects, used to observe the surface details and fine structures of jewels or gemstones. The transmitted light through the darkfield condenser is designed for the examination of the inside quality of diamonds. The 5MP digital camera captures microscope images and streams live video on PC and Apple computers, compatible with Windows XP/Vista/7/8, Mac OS X and Linux. With the user-friendly software, you can edit microscope images in a similar manner to PhotoShop. You can record videos, capture still images and make measurement for length, angle, area, and etc. This microscope is manufactured under the strict guidelines established under ISO 9001:2000 Standards. Features: A high quality professional 3.5X-90X trinocular jewelry/gem microscope with 5MP digital camera and rotatable darkfield stage A right microscope for distinguishing genuine & imitation gems and judging production origin Comfortable Ergonomic design High resolution sharp images with both bright and dark field illumination 5MP high resolution camera capturing still images and streaming live video on PC and Apple computers Advanced editing, processing and measuring software compatible with Windows 2000/XP/Vista/7/8 and Mac OS 10.6 & up Large rotatable round stage with built-in darkfield condenser, 3D gem clamp and graduations Adjustable stand for easy and comfortable observation Possible to measure gem angles Contemporary high-power halogen system provides rich spectrum, high-temperature color, and close-to-daylight illumination Flexible gooseneck-supported rectangular incident top fluorescent lamp Built-in darkfield condenser with iris 3D flexible gem clamp 45 degree inclined 360 degree rotatable trin


  • 3.5X-90X super widefield zoom magnification power
  • Offers sharp clear brightfield and darkfield stereo images
  • Halogen transmitted illumination and fluorescent side light box
  • Professional flexible inclinable gemology stand
  • Heavy-duty 5MP USB digital camera captures still images and streams live video on computers
  • Advanced editing & measuring software compatible with Windows XP/Vista/7/8, Mac OS X and Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.