GM400 Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Track Stand

  • Mfr # GM400TZ

  • Zoro # G416356798


product price: $2,073.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM400TZ
Zoro #
G416356798
UPC #
-
Country of Origin
China

Description

GM400 Series Advanced Jewel Gem Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Track Stand. This high quality microscope is designed for professional jewelers and gemologists. It includes a 3.5X-90X super widefield zoom stereo microscope head, 3D jewelry/gem clamp tweezers, rotatable round stage with darkfield iris condenser and professional GEM stand. It offers 8" 200mm working distance, 2-1/2" 65mm super wide field of view and 26:1 large zoom magnification range. The microscope is illuminated with a 30W darkfield halogen light built in to the base and a 7W gooseneck rectangular fluorescent incident light box, providing rich spectrum, high-temperature color and close-to-daylight illumination. The incident light box shines light down onto objects, used to observe the surface details and fine structures of jewels or gemstones. The transmitted light through the darkfield condenser is designed for the examination of the inside quality of diamonds. This microscope is manufactured under the strict guidelines established under ISO 9001:2000 Standards. Features: A high quality professional 3.5X-90X trinocular jewelry/gem microscope with rotatable darkfield stage A right microscope for distinguishing genuine & imitation gems and judging production origin Comfortable Ergonomic design High resolution sharp images with both bright and dark field illumination Large rotatable round stage with built-in darkfield condenser, 3D gem clamp and graduations Adjustable stand for easy and comfortable observation Possible to measure gem angles Advanced halogen system providing rich spectrum, high-temperature color, and close-to-daylight illumination Flexible gooseneck-supported rectangular incident top fluorescent lamp Bright halogen bottom light with dimmer for best darkfield illumination Built-in darkfield condenser with iris 3D flexible gem clamp 45 degree inclined 360 degree rotatable trinocular head Trinocular port for adding photo or video capability Large zoom magnification range High resolution optics with great flatness and contrast Sharp stereo erect images over a wide field view Crystal clear original true color images Eye tube with adjustable diopter Accurate alignment ensuring a fatigue-free viewing Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rubber eye-guards included Manufactured under restrict ISO 9001 quality control system for microscope Specifications: Head


  • A sophisticated jewel gem microscope for professionals
  • 3.5X-90X super widefield stereo zoom magnification setting
  • Offering crisp clear brightfield / darkfield microscopy images
  • Flexible inclinable stand with a professional gemology stage
  • Incident (top) and transmitted (bottom) illumination system
  • Built-in darkfield condenser with iris diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.