Zoro Homepage

H100 Portable Shop Measuring Monocular Stereo Microscope 100X Magnification with USB Camera

  • Mfr # H100-E

  • Zoro # G916356489


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H100-E
Zoro #
G916356489
UPC #
-
Country of Origin
China

Description

H100 Series Portable Shop Measuring Monocular Stereo Microscope 100X Magnification with USB Camera. This measuring shop microscope offers 100X magnifications with color USB camera. Combining compact design and exceptional precise optics, it is an ideal shop tool, giving clear images with flat field of view. WF10X eyepiece with direct reading reticle no calibration required shows metric scales and allows for precise measurement. Adjustable penlight makes it versatile. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. This microscope system offers high quality clear images and unbeatable low price. Features : A shop measuring microscope with color USB digital image system! 100X magnification setting Captures microscope images and streams real-time live videos on computer screens High quality clear images with 640x480 pixel resolution Software included Easy USB connection. Built-in scale showing millimeters 0.1mm Graduation Adjustable pen light Full metal body Manufactured under ISO 9001 Quality Control Standard. Excellent. Specifications : Total Magnification: 100X Power of Eyepiece: 10X Power of Objective: 10X Reading Graduation: 0.05mm, 0.02mm and 0.01 under 20X, 50X and 100X respectively Focusing Range: 30mm Diameter of Viewing Field: 17mm Reticle of Eyepiece: 0.1 micrometer Illumination System: pen lamp with two AA batteries Overall Size: 65mm 2-1/2" base diameter x 250mm 9-7/8" height Camera Specifications: Sensor: Aptina Sensor Type: CMOS Sensor Size: 3.58x2.69mm Pixel Size: 5.6 Resolution: 0.35MP 640x480 Frame Rate: 30@640x480 Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX Mac software not provided Software Specifications: OS Requirements: Windows 32/64 bit XP/Vista/7/8/10 Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port Shipping List : One Shop Microscope Body One Widefield 10X Eyepiece with Reticle Graduated in 100 Units One 10X Achromatic Objective One Pen Light User's Manual Download One 640x480 Pi


  • Includes an AmScope Exclusive digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.