H1000 Inspection Zoom Monocular Stereo Microscope 0.83X-10X w/1080P 2MP HDMI Auto-focus Camera

  • Mfr # H1000-96S-AF2

  • Zoro # G316357031


product price:  $2,713.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1000-96S-AF2
Zoro #
G316357031
UPC #
-
Country of Origin
China

Description

H1000 Series Inspection Zoom Monocular Stereo Microscope 0.83X-10X Magnification with 1080P 2MP HDMI Auto-focus Camera. The H1000 is designed specifically for photomicrography, providing extra-wide 0.83X-10X zoom magnification and a C-mount interface for professional microscope cameras. While stereo microscopes are the preferred choice for low-magnification work like micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. This single-lens microscope provides the same magnification range or better, and without the distortion. The 0.83X-10X zoom objective lens produces sharp images over a large range of magnifications ideal for QC inspection and repair. The C-mount camera interface is height-adjustable with a new easy-to-adjust rotator, allowing precise parfocal adjustments to keep the lens in focus throughout the zoom range. The microscope has an enlarged aperture and a 1X no-magnification interface to allow the use of image sensors up to 1" format. An optional adapter is available AD-C23 to convert the C-mount interface into a 30mm or 23mm tube which can be used with eyepieces or camera reduction lenses. If you choose to use this microscope with an eyepiece or one of our 23mm DSLR adapters, this optional adapter is exactly what you would need. This package includes a table-stand with an 11" pillar and a focusing block. The focusing block uses a model-specific collar for mounting the lens, and symmetrical, tension-adjustable coarse focus knobs. The large base provides ample working area and stability. This model includes a 96-LED ring-light to provide bright, even lighting. The light intensity is controlled by a power module with a simple, single-knob design which can cover a large range of brightness. This microscope comes with a cutting-edge auto-focus camera designed specifically for microscopy. It offers 1080p live-viewing over HDMI, and can record 2MP photos and video directly to Secure Digital media. The internal software provides control over exposure and color, and tools for measurements and comparisons. The addition of auto-focus limits the need to make focus-adjustments when using the camera as the primary means of observation. Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to control the camera through its easy-to-use interface. As an alternative solution, con


  • 0.83X-10X extra-wide zoom range
  • Height-adjustable C-mount interface with large aperture to support image sensors up to 1" format
  • Monocular C-mount microscope with extremely sharp 0.7X-5.0X zoom objective
  • Includes a 96-LED ring-light for bright, even illumination
  • Integrated 0.4X reduction element ideal for cameras with 1/2" format sensors
  • Metal framework with solid base plate
  • Long working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.