Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H2510 Measuring Shop Monocular Stereo Microscope 20X-50X-100X Magnification w/1.3MP Digital Camera

  • Mfr # H2510-M

  • Zoro # G416356835


product price: $267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2510-M
Zoro #
G416356835
UPC #
-
Country of Origin
China

Description

H2510 Series Measuring Shop Monocular Stereo Microscope 20X-50X-100X Magnification with 1.3MP Digital Camera. This measuring shop microscope with 1.3MP digital camera offers 20X, 50X and 100X magnification powers. Combining compact design and exceptional precise optics, it is an ideal shop tool, giving clear images with flat field of view. WF10X eyepiece with direct reading reticle no calibration required shows metric scales and allows for precise measurement. Adjustable penlight makes it versatile. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This shop microscope offers high quality and unbeatable low price. Features : A shop measuring microscope with color USB digital image system! 20X, 50X and 100X magnification settings Built-in scale showing millimeters 0.1mm Graduation Adjustable pen light Full metal body Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications : Total Magnification: 20X-50X-100X Power of Eyepiece: 10X Power of Objectives: 2X, 5X & 10X Reading Graduation: 0.05mm, 0.02mm and 0.01 under 20X, 50X and 100X respectively Field of View: 9mm under 20X Focusing Range: 30mm Diameter of Viewing Field: 17mm Reticle of Eyepiece: 0.1 micrometer Digital Camera Resolution: 1.3MP Illumination System: pen lamp with two AA batteries Overall Size: 65mm 2-1/2" base diameter x 250mm 9-7/8" height Camera Specifications: Sensor: Aptina MT9M111 Sensor Type: CMOS Sensor Size: 4.6x3.7mm Pixel Size: 3.6 Resolution: 1.3MP Frame Rate: 15@1280x1024, 26@640x512, 50@320x256 Sensitivity: 1.0V/lux-sec Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX, Linux Software Specifications: OS Requirements: Windows 32/64 bit XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+ Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port Shipping List : One Shop Microscope Body One Widefield 10X Eyepiece with Reticle Graduated in 100 Units One 2X Achromatic Objective One 5X Achromatic Objective One 10X


  • 20X-50X-100X Shop microscope with compact design
  • Precise widefield optics offer sharp clear images
  • Flexible portable penlight powered by batteries
  • 1.3MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
  • Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.