H756 C-Mount Zoom Lens Monocular Stereo Microscope 0.7X-5.6X with Detent and 1.5X Compensating Lens

  • Mfr # H756TD-C150

  • Zoro # G316357383


product price:  $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H756TD-C150
Zoro #
G316357383
UPC #
-
Country of Origin
China

Description

H756 Series C-Mount Zoom Lens Monocular Stereo Microscope 0.7X-5.6X with Detent and 1.5X Compensating Lens. The H756 line of C-Mount lenses is designed specifically for photomicrography, providing 0.7X-5.6X zoom magnification for use with professional microscope cameras. The lens can be mounted to any of a wide variety of C-Mount cameras including computer-driven USB cameras and stand-alone HDMI models. The lens can be used with a range of support systems from simple table stands to boom and articulating-arm supports, making this a truly versatile solution. Single Lens vs Stereo While stereo microscopes view subjects with three-dimensional depth for applications such as micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. Using a single lens allows you to view subjects on a single axis to achieve focus across the entire field, and without the angular distortion. This makes the single lens ideal for video monitoring systems and photomicrography. By providing a similar magnification range as stereo microscopes, the single-lens solution can easily fit into similar workflows. Modular Optics The amazing utility of this microscope begins with its optics. At its core is a 0.7X-5.6X optical zoom. This allows you to quickly adjust the level of detail as needed. This models zoom ring has a detent to easily locate key magnifications which can be especially useful recording measurements or following redundant procedures on a production or QC line. Out of the box, the H756TD-C150 provides 0.7X-5.6X optical magnification using the 1X objective lens. The objective lens can be replaced by one of several optional lenses ranging in magnification from 0.5X to 2X. This will decrease or increase the overall magnification range, as well as changing the working distance between the microscope and the subject. C-Mount Interface The H756 uses a C-Mount interface to attach to professional microscopy cameras. This includes an extensive range of USB, HDMI, and wi-fi models. This H756TD-C150 lens has a 1.5X integrated compensating lens configured to work with larger image sensors including 1" format, optimizing the field of view, and avoiding any vignetting. It also works with smaller sensor formats, making is more universally compatible. Use with Eyepieces An optional adapter is available AD-C23 to convert the C-mount interface into a 30mm or 23mm tube which can be used w


  • 0.7X-5.6X zoom magnification range
  • A versatile C-Mount lens for use with our large assortment of professional microscopy cameras
  • Provides a magnification range similar to stereo microscopes, with an integrated 1.5X compensating lens to optimize the field of view for larger camera sensors including 1" format
  • The zoom ring is equipped with a detent to easily locate key magnifications.
  • Can be used with our large range of support systems, including table stands and boom stands. Mounts to 50mm collars, or 76mm collars using an optional adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.