H800 Auto-focus HDMI Digital Inspection Microscope 0.7X-5X Zoom 1080p 60fps 2MP + Ring Light and C-

  • Mfr # H800-96S-AF22

  • Zoro # G516358883


product price:  $1,625.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H800-96S-AF22
Zoro #
G516358883
UPC #
-
Country of Origin
China

Description

H800 Series Auto-focus HDMI Digital Inspection Microscope 0.7X-5X Zoom 1080p 60fps 2MP + Ring Light and C-mount Lens. This is a highly-versatile auto-focus inspection system with multi-function imaging. The ultra-sharp 0.7X-5X zoom lens is ideal for quality-control inspection and repair. The 96-LED ring-light provides bright, low-heat, even illumination. The auto-focus camera adds a new level of efficiency, keeping irregular objects in focus without making constant adjustments. Real-time, lag-free video can be viewed over HDMI at 1080p resolution and 60fps. The highly-sensitive sensor continues to provide sharp images in lower light. Integrated software allows you to record video and photos without the need for a PC. The included mouse lets you navigate through imaging and editing controls. For use with a PC, the camera can connect through wi-fi, and all functions can be controlled through the included photomicroscopy software. Measurement tools are provided for image-analysis and QC work. Features: 0.7X-5.0X zoom objective C-mount lens Long working distance Sharp images over a super wide field view Stable, all-metal pillar-stand Cool, even 96-LED lighting Auto-focus 1080p multi-function camera with built-in recording Microscope Specifications : Zoom microscope objective: 0.7X-5.0X Mount: 0.4X C-mount Working distance: 4-1/8" 105mm Field of view: 1/2"x11/16" 12.9mm X 17.1mm to 5/64"x3/32" 1.8mm X 2.4mm Power input: 110-240V, 50-60HZ, auto switching Metal stand dimension: 13"x10" Pillar: 11" 280mm long Camera Specifications: Sensor: Sony IMX185 color Sensor Type: CMOS Sensor Size: 1/1.9" class 7.20 x 4.05mm Pixel Size: 3.75 Sensitivity: 1120mV @ 1/30s Binning: 1x1 Exposure Times: 0.06 - 918 ms Still Resolution: 2MP Video Resolution: 1080p Frame Rate: 60fps @ 1920x1080 HDMI, 25fps @ 1920x1080 WiFi Video File: ASF 1080p 30fps Connectivity: HDMI, WiFi Wifi Protocol: 802.11n 150Mbps Wifi Users: up to 6 Compatibility: Windows 32/64 bit XP/Vista/7/8/10, Mac OSX, Linux Mounting Sizes: C-mount Power: 12V, 1A Packing List : One monocular zoom microscope One focusing rack One pillar plate stand One dust cover One 96-LED Ring Light One lighting control module One camera body One USB mouse HDMI cable power supply Shipping Weight: 16 lbs


  • Zoom magnification power offering sharp images
  • Metal framework with solid base plate
  • 0.7X-5.0X zoom objective
  • C-mount lens
  • Long working distance
  • Includes autofocus 1920x1080p HDMI camera with built-in recording

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.