Zoro Homepage

H800 Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X on Articulating Arm w/Pillar

  • Mfr # H800-APC

  • Zoro # G916359763


product price: $824.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H800-APC
Zoro #
G916359763
UPC #
-
Country of Origin
China

Description

H800 Series Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X Magnification on Articulating Arm with Pillar. The H800 is designed specifically for photomicrography, providing 0.7X-5X zoom magnification and a C-mount interface for most professional microscope cameras. While stereo microscopes are the preferred choice for low-magnification work like micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. This single-lens microscope provides the same magnification range, but without the distortion. The 0.7X-5X zoom objective lens produces exceptionally sharp images throughout the entire range. The C-mount camera interface is height-adjustable, allowing precise parfocal adjustments to keep the lens in focus throughout the zoom range. The microscope has an integrated 0.4X reduction element optimized for cameras using 1/2" format sensors, providing more field-of-view. An optional adapter is available AD-C23 to convert the C-mount interface into a 30mm or 23mm tube which can be used with eyepieces or camera reduction lenses. If you choose to use this microscope with an eyepiece or one of our 23mm DSLR adapters, this optional adapter is exactly what you would need. The articulating support system can be used to position the microscope over a large area, and over a large range of heights. The support system uses a heavy-duty clamp which should be mounted to a sturdy work surface up to 2" thick. A mounting joint can be vertically positioned along the integrated pillar to set the default height. The spring-tensioned arm sections can be individually locked to set a working height, while pivoting joints move freely to allow the microscope to be swung into place when needed. This kind of flexibility is ideal for inspecting large materials and artwork, or to view multiple specimens. Specifications Lens Optical System Finite-conjugate Objctive Magnification 0.7X-5X continuous zoom Objctive Numerical Aperture 0.02-0.07 Objective Resolution 63-lp/mm @ 0.7X180 lp/mm @ 5X Optical Corrections Semi-Apochromatic Camera Mount C-Mount 25.4mm Integrated Reduction 0.4X Working Distance 105mm Lens Mounting Diameter 50mm Stand Stand Type APC 40" articulating arm with table clamp and pillar Focusing-block Focus Range 50mm Packing List:One monocular zoom microscope One articulating arm One clamp with pillar One focusing block One sizing adapter


  • 0.7X-5X zoom magnification range and integrated 0.4X reduction lens for 1/2" format sensors
  • Monocular C-mount microscope with extremely sharp 0.7X-5.0X zoom objective
  • Integrated 0.4X reduction element ideal for cameras with 1/2" format sensors
  • Articulating arm support system provides incredible flexibility with spring-loaded hinges and locking joints, with a long pillar for greater height adjustment
  • Produces sharp images over a wide field of view, with plenty of room to work with its long working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.