H800 Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X on Boom Stand w/1080p 60fps 2MP HD
- Mfr # H800-DAB-96S-HD1080
- Zoro # G416360702
Specifications
Details
- MFR #
- H800-DAB-96S-HD1080
- Zoro #
- G416360702
- UPC #
- -
- Country of Origin
- China
Description
H800 Series Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X Magnification on Boom Stand with 1080p 60fps 2MP HDMI and Ring Light. The H800 is an extremely high-detail monocular inspection microscope with a 0.7X to 5X zoom range. Mounted on a heavy-duty double-arm stand, this microscope is the ideal tool for inspection applications. The included LED ring-light offers even, cool illumination. The 1080p 60fps camera provides crystal-clear, stutter-free video for live monitoring and recording via the HDMI interface. Attach it directly to a monitor or television, and use the built-in software for turnkey video inspection. Attach it to a PC via its USB 2.0 interface, and use the included software to record still images and video up to 30fps. Features: 0.7X-5.0X zoom objective C-mount lens Long working distance Sharp images over a super wide field view Large Metal stand and framework Specifications : Zoom microscope objective: 0.7X-5.0X Mount: 0.4X C-mount Working distance: 4-1/8" 105mm Stand is 30" Overall Length 20" Double Arms 17" High Pillar 10-1/4" x 8-1/4" x 2-0" Solid Cast Steel Base Color: black Camera Specifications: Sensor: Sony IMX236 CMOS Sensor Size: 1/2.8" Preview and Capture Resolution: 3264x1840 SD Card, 3264x1840, 1920x1080 PC Video Resolution: 1920x1080 Live Frame Rate: 60fps @ 1920x1080 via HDMI, 30fps @ 1920x1080 via USB2.0 & SD Card Slot Recording Recording Frame Rate: 30fps @ 1920x1080 Image Storage: SD Card Slot Scan Mode: Progressive Exposure Time: 0.001 sec 10.0 sec White Balance: Auto Settings: Gain, Gamma, Saturation, Cotraction Screen Built-in Software: Cloud 1.0 PC Software: ISCapture Interfaces: USB2.0, HDMI Compatibility: Windows XP/7/8 32/64 bit Optical Port: Standard C-mount Power Supply: DC 12V / 2A Dimensions: 78mm x 70.8mm x 90.7mm Built-in Software Features Captures Still Images & Records Video 1080p Video Recording 30 fps Auto Exposure & Manual Exposure Setting Options Saturation, Brightness, Contrast, & Tint Options Auto White Balance Functionality 3D Noise Reduction ROI Magnification Functions Image Flip, Rotation, ROI Image Side by Side Comparison Functionality Built-in File Browser Lifetime software updates Computer Software Features Compatible with Windows XP/Vista/7/8 32 & 64 bit Computer Requirements: CPU Equivalent to Intel Core2 2.8GHz or higher, Memory: 2GB or more, USB2.0 port Preview live images right on your computer Record images and video 30 fps record rate over US
- High-detail inspection microscope
- 1080p 60fps HDMI camera
- Cool, even LED illumination
- Heavy-duty double-arm stand
- A flexible, turnkey industrial inspection stytem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.