H800 Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X on Pillar Stand w/1.3MP USB 2.0 C-

  • Mfr # H800-96S-M

  • Zoro # G716359420


product price: $983.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H800-96S-M
Zoro #
G716359420
UPC #
-
Country of Origin
China

Description

H800 Series Zoom Digital Inspection Monocular Stereo Microscope 0.7X-5X Magnification on Pillar Stand with 1.3MP USB 2.0 C-mount Camera and Ring Light. The H800 is designed specifically for photomicrography, providing 0.7X-5X zoom magnification and a C-mount interface for most professional microscope cameras. While stereo microscopes are the preferred choice for low-magnification work like micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. This single-lens microscope provides the same magnification range, but without the distortion. The 0.7X-5X zoom objective lens produces exceptionally sharp images throughout the entire range. The C-mount camera interface is height-adjustable, allowing precise parfocal adjustments to keep the lens in focus throughout the zoom range. The microscope has an integrated 0.4X reduction element optimized for cameras using 1/2" format sensors, providing more field-of-view. An optional adapter is available AD-C23 to convert the C-mount interface into a 30mm or 23mm tube which can be used with eyepieces or camera reduction lenses. If you choose to use this microscope with an eyepiece or one of our 23mm DSLR adapters, this optional adapter is exactly what you would need. This package includes a table-stand with an 11" pillar and a focusing block. The focusing block uses a model-specific collar for mounting the lens, and symmetrical, tension-adjustable coarse focus knobs. The large base provides ample working area and stability. This model includes a 96-LED ring-light to provide bright, even lighting. The light intensity is controlled by a power module with a simple, single-knob design which can cover a large range of brightness. Monitor and capture photos and videos with the included 1.3MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. A 0.37X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our software is availa


  • 0.7X-5X zoom magnification range and integrated 0.4X reduction lens for 1/2" format sensors
  • Monocular C-mount microscope with extremely sharp 0.7X-5.0X zoom objective
  • Includes a 96-LED ring-light for bright, even illumination
  • Integrated 0.4X reduction element ideal for cameras with 1/2" format sensors
  • Metal framework with solid base plate
  • Long working distance
  • Sharp images over a super wide field view

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.